Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 209148 Dimmable PL-L Energy Advantage Linear Compact Fluorescent Lamp 29-Watt 4-Pin 2G11 Base 2600-Lumens 82 CRI 3500K White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 209148 Dimmable PL-L Energy Advantage Linear Compact Fluorescent Lamp 29-Watt 4-Pin 2G11 Base 2600-Lumens 82 CRI 3500K White

SKU: 425056
Philips Lighting Energy advantage 29-Watt PL-L 4-Pin 2G11 base linear compact fluorescent lamp offers 2600-Lumens of bright light output. Lamp has current rating of 0.285-Amp. It has color rendering index of 82. Lamp with 3500K color temperature rating radiates white light to the surrounding. Dimmable lamp measures 571.6 mm x 39 mm Dia. It comes with average life of 20000 hours.
  • Dimmable
  • Offers 20000 hours life to 50% failures preheat
  • Features A energy efficiency label (EEL)
  • Delivers initial lumens of up to 2600

Overview

Philips Lighting Energy advantage 29-Watt PL-L 4-Pin 2G11 base linear compact fluorescent lamp offers 2600-Lumens of bright light output. Lamp has current rating of 0.285-Amp. It has color rendering index of 82. Lamp with 3500K color temperature rating radiates white light to the surrounding. Dimmable lamp measures 571.6 mm x 39 mm Dia. It comes with average life of 20000 hours.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Energy Advantage
Bulb Shape
PL-L Long
Wattage
29
Mercury Content
1.4 mg
Bulb Base Group
4-Pin
Bulb Overall Shape
Twin Tube
Start Type
No
Color Temperature
3500K
Amperage Rating
0.285 Amp
Average Life
2000 Hour
Brand Name
Philips Lighting
Bulb Base
4-Pin 2G11
CRI
82.0000
Maximum Overall Length
571.6
Designation
PL-L 40W/835/XEW/4P/IS 25W
Dimmable
Yes
Item Name
Linear Compact Fluorescent Lamp
Light Color
White
Lumens
2600 Lumens Initial
Manufacturer Part Number
209148
Manufacturer Name
Philips Lighting
sku
425056
Energy Star Flag
No
UNSPSC
39101619
MSDS Link Eclipse Keywords Numeric
209148~406520
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.