Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 165928 Dimmable T5 Ultra-Slim Circular Fluorescent Lamp 55-Watt 2GX13 Base 4200-Lumens 85 CRI 4100K Cool White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 165928 Dimmable T5 Ultra-Slim Circular Fluorescent Lamp 55-Watt 2GX13 Base 4200-Lumens 85 CRI 4100K Cool White

SKU: 40770
Philips Lighting Ultra slim 55-Watt T5 circular fluorescent lamp offers 4200 initial Lumens for crisp light output. 2GX13 Base lamp with programmed type ballast, has voltage rating of 101-Volts and has current rating of 0.55-Amp. It has color rendering index of 85. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. The circline lamp in opaque finish, has average life of 8000 hours. It comes with efficacy of 76 LPW. Lamp is ideal for ideal for offices and commercial establishments.
  • Flexible design
  • Improved optical control
  • Dimmable for additional energy savings
  • energy-efficient
  • Longer life
  • Energy consumption of 61 kWh
  • Diameter: 187 - 197 mm ID x 220 - 230 mm OD
  • Nominal Length: 293 - 305 mm

Overview

Philips Lighting Ultra slim 55-Watt T5 circular fluorescent lamp offers 4200 initial Lumens for crisp light output. 2GX13 Base lamp with programmed type ballast, has voltage rating of 101-Volts and has current rating of 0.55-Amp. It has color rendering index of 85. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. The circline lamp in opaque finish, has average life of 8000 hours. It comes with efficacy of 76 LPW. Lamp is ideal for ideal for offices and commercial establishments.

Specifications

Mercury Content
2.5 mg
Bulb Shape
T5
Wattage
55
Energy Star Flag
No
Bulb Base Group
4-Pin Fluorescent
UNSPSC
39101605
Start Type
Programmed
Temperature Rating
35 deg C Design
Bulb Overall Shape
Circline
Manufacturer Part Number
165928
Amperage Rating
0.55 Amp Calibrated
ANSI Code
841
Average Life
8000 Hour at 3 Hour
UPC
71150064251
Manufacturer Name
Philips Lighting
Voltage Rating
101 Volt
Lumens
4200 Lumens Initial, 3580 Lumens Mean
Dimmable
Yes
Light Color
Cool White
Item Name
Circular Fluorescent Lamp
Designation
TL5C 55W/840
Feature8
Nominal Length: 293 - 305 mm
CRI
85.0000
Color Temperature
4100K
Bulb Color/Finish
Opaque
Bulb Base
2GX13
Brand Name
Philips Lighting
Type
Ultra-Slim

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.