Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 146910 SLS Universal Energy Saver Compact Fluorescent Lamp 14 Watt E26 Medium Base 860 Lumens 82 CRI 2770K Warm White

SKU: 10947
Philips Lighting Energy saver 14-Watt SLS E26 single contact medium screw base compact fluorescent lamp offers 860 Lumens of bright light output. It has color rendering index of 82. Lamp with 2770K color temperature rating radiates warm white light to the surrounding. Universal lamp measures 4.94 Inch x 4.94 Inch Dia. It comes with average life of 12000 hours.
  • Comes in SLS shape
  • Has power rating of 14 Watts
  • Delivers initial lumens of up to 860

Overview

Philips Lighting Energy saver 14-Watt SLS E26 single contact medium screw base compact fluorescent lamp offers 860 Lumens of bright light output. It has color rendering index of 82. Lamp with 2770K color temperature rating radiates warm white light to the surrounding. Universal lamp measures 4.94 Inch x 4.94 Inch Dia. It comes with average life of 12000 hours.

Specifications

List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Light Color
Warm White
Lumens
860 Lumens Initial
Item Name
Compact Fluorescent Lamp
UNSPSC
39101619
Wattage
14
Bulb Overall Shape
Triple U-Shaped
Bulb Base Group
Screw-In
Maximum Overall Length
4
Bulb Shape
SLS
Mercury Content
2.64 mg
Type
Universal, Energy Saver
sku
10947
Average Life
12000 Hour
Start Type
No
UPC
4667714691
Manufacturer Name
Philips Lighting
Manufacturer Part Number
146910
Brand Name
Philips Lighting
Bulb Base
E26 Medium
Color Temperature
2770K
CRI
82
Designation
SLS 14W 827 120V/E26.1CT/6
Dimmable
No
MSDS Link Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.