Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 140400 T13.3 Metal Halide Lamp 22-Watt PGJ5 Base 1650-Lumens 87 CRI 3000K Warm White MasterColor® CDM-TM

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 140400 T13.3 Metal Halide Lamp 22-Watt PGJ5 Base 1650-Lumens 87 CRI 3000K Warm White MasterColor® CDM-TM

SKU: 10938
Standard Pack/Case Quantity: 12/Pack
Philips Lighting MasterColor® CDM-TM 22-Watt T13.3 PGJ5 base metal-halide lamp offers 1650 initial Lumens and 1100 mean Lumens for bright and crisp light output. It has voltage rating of 100-Volts and 0.5-Amp. This lamp in clear color, has color rendering index of 87. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. It measures 52 mm x 13.3 mm Dia. Lamp delivers average life of 12000 hours. Cap-base of this lamp withstands temperature of 250 deg C.
  • Introducing the smallest 20-Watt ceramic metal-halide lamp together with the unique eVision® electronic ballast
  • Emits 1650-Lumens of luminous flux
  • Efficacy of 75 LPW
  • Consumes 24 kWh energy
  • Reignition time of 15 mins and ignition time of 30 secs
  • Damage factor of 0.5
  • Features A Energy efficiency label (EEL)

Overview

Philips Lighting MasterColor® CDM-TM 22-Watt T13.3 PGJ5 base metal-halide lamp offers 1650 initial Lumens and 1100 mean Lumens for bright and crisp light output. It has voltage rating of 100-Volts and 0.5-Amp. This lamp in clear color, has color rendering index of 87. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. It measures 52 mm x 13.3 mm Dia. Lamp delivers average life of 12000 hours. Cap-base of this lamp withstands temperature of 250 deg C.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Philips Lighting
Amperage Rating
0.5 Amp
Wattage
22
Voltage Rating
100 Volt
Average Life
12000 Hour
Bulb Shape
T13.3
Bulb Base Group
PGJ5
Bulb Overall Shape
Tubular
Bulb Base
PGJ5
Bulb Color/Finish
Clear
Color Temperature
3000K
CRI
87.0000
Designation
CDM20/TM/830 12PK
Dimmable
No
Temperature Rating
380 deg C Bulb
Item Name
Metal Halide Lamp
Light Color
Warm White
Lumens
1650 Lumens Initial, 1100 Lumens Mean
Maximum Overall Length
52
Mercury Content
2.4 mg
Operating Position
Universal
Start Type
No
Sub Brand
MasterColor® CDM-TM
Energy Star Flag
No
Standard Pack/Case Quantity
12/Pack
Manufacturer Part Number
140400
Manufacturer Name
Philips Lighting
UPC
04667714040
Country Of Origin
Germany
RoHS Flag
Contact manufacturer
UNSPSC
39101614
GTIN
00046677140403
MSDS Link

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.