Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 140079 BR30 Reflector Incandescent Lamp 65-Watt E26 Medium Base 605-Lumens 2680K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 140079 BR30 Reflector Incandescent Lamp 65-Watt E26 Medium Base 605-Lumens 2680K

SKU: 417632
Philips Lighting Reflector 65-Watt BR30 E26 Single contact medium screw incandescent lamp offers 605 initial Lumens of bright light output. Lamp in frosted finish, has color temperature of 2680K to provide optimal light level in the surrounding. It has voltage rating of 130-Volts. This 5.375-Inch comes with average life of 4000 hours. It emits or distributes light at beam angle of 300-degree. It features aluminum cap and is ideal for indoor reflector application.
  • Suitable for indoor reflector application
  • Voltage rating of 130-Volts
  • Bulb is in frost color
  • Beam Type: Flood

Overview

Philips Lighting Reflector 65-Watt BR30 E26 Single contact medium screw incandescent lamp offers 605 initial Lumens of bright light output. Lamp in frosted finish, has color temperature of 2680K to provide optimal light level in the surrounding. It has voltage rating of 130-Volts. This 5.375-Inch comes with average life of 4000 hours. It emits or distributes light at beam angle of 300-degree. It features aluminum cap and is ideal for indoor reflector application.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UPC
04667714007
Wattage
65
Voltage Rating
130 Volt
Item Name
Incandescent Lamp
Light Color
No
UNSPSC
39101612
Type
Reflector
Manufacturer Name
Philips Lighting
Manufacturer Part Number
140079
Material
Aluminum Cap
Maximum Overall Length
5.375
RoHS Flag
Contact manufacturer
Lumens
605 Lumens Initial
Color Temperature
2680K
Average Life
4000 Hour
Beam Angle
300 Degree
Brand Name
Philips Lighting
Designation
65BR30/FL 130V 12/1 PRO
Energy Star Flag
No
Bulb Base
E26 Medium
Bulb Base Group
Screw-In
Bulb Color/Finish
Frosted
Bulb Overall Shape
Sealed Beam
Bulb Shape
BR30
Dimmable
No
Filament
CC-6 Straight
Country Of Origin
Poland
sku
417632
GTIN
00046677140076
Hazardous Materials Code
N
Eclipse Keywords Numeric
143552

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.