Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 132266 Dimmable T11 Linear Halogen Lamp 1500-Watt R7s Recessed Single Contact Base 33000-Lumens 100 CRI 2900K White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 132266 Dimmable T11 Linear Halogen Lamp 1500-Watt R7s Recessed Single Contact Base 33000-Lumens 100 CRI 2900K White

SKU: 10907
Standard Pack/Case Quantity: 12/Pack
Philips Lighting Linear 1500-Watt T11 R7s recessed single contact base halogen lamp offers 33000 initial Lumens for crisp light output. It has voltage rating of 240-Volts and current rating of 6.25-Amps. This lamp in clear color, has color rendering index of 100. Lamp with 2900K color temperature rating radiates soft white light to the surrounding. It measures 254.1 mm x 11 mm Dia. This dimmable lamp delivers average life of 2000 hours. It has temperature rating of 900 deg C and pinch temperature of 350 deg C. Rugged lamp is suitable for busy work sites.
  • Dimmable
  • High lumen output provides light where you need it
  • Emits 33000-Lumens of luminous flux
  • Efficacy of 22 LPW
  • LLMF rating of 80% (Min) end lifetime
  • Power factor of 1
  • Consumes 1500 kWh energy
  • Features A energy efficiency label (EEL). Offers 8000X switching cycle

Overview

Philips Lighting Linear 1500-Watt T11 R7s recessed single contact base halogen lamp offers 33000 initial Lumens for crisp light output. It has voltage rating of 240-Volts and current rating of 6.25-Amps. This lamp in clear color, has color rendering index of 100. Lamp with 2900K color temperature rating radiates soft white light to the surrounding. It measures 254.1 mm x 11 mm Dia. This dimmable lamp delivers average life of 2000 hours. It has temperature rating of 900 deg C and pinch temperature of 350 deg C. Rugged lamp is suitable for busy work sites.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
240 Volt
Wattage
1500
Bulb Shape
T11
Bulb Base Group
Recessed Double Contact
Bulb Overall Shape
Tubular
Temperature Rating
900 deg C Bulb
Maximum Overall Length
254.1
Color Temperature
2900K
Amperage Rating
6.25 Amp
Average Life
2000 Hour
Brand Name
Philips Lighting
Bulb Base
R7s Recessed Single Contact
Bulb Color/Finish
Clear
CRI
100.0000
Designation
1500T3Q/P/CL 240V 12PK
Dimmable
Yes
Item Name
Linear Halogen Lamp
Light Color
White
Lumens
33000 Lumens
GTIN
00046677132262
UNSPSC
39101601
Manufacturer Part Number
132266
Manufacturer Name
Philips Lighting
UPC
04667713226
sku
10907
Feature8
Features A energy efficiency label (EEL). Offers 8000X switching cycle
Standard Pack/Case Quantity
12/Pack
Country Of Origin
China
RoHS Flag
Contact manufacturer
Energy Star Flag
No
MSDS Link Start Type
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.