Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Advance RMH20KBLSM (1) 22-Watt Philips Mini MC Lamp Low Frequency Electronic HID Ballast 120-Volt E-Vision®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Advance RMH20KBLSM (1) 22-Watt Philips Mini MC Lamp Low Frequency Electronic HID Ballast 120-Volt E-Vision®

SKU: 112021
Philips Advance E-Vision® Low frequency HID electronic ballast is suitable for use with one 22-Watt Phillips mini MC lamp. It has voltage rating of 120-Volts and current rating of 0.23-Amp. The C175 ANSI coded ballast has 18-AWG stranded wiring. This bottom lead with stud mountable ballast operates at frequency range of 50 - 60-Hz. Ballast with 0.9 power factor, takes 1200 secs of ignition time. It features metal enclosure that ensures optimal thermal dissipation. Ballast measures 4.1-Inch x 1.3-Inch x 1.2-Inch. It allows for low-frequency lamp operation. Ballast withstands temperature rating of 90 deg C. HID Electronic ballast is UL listed, CSA certified and RoHS compliant.
  • Smaller and lighter weight than magnetic HID ballasts
  • Thermally protected, internally fused ballast has output short-circuit protection
  • Remote wiring configuration allowed and is suitable for outdoor use
  • Has 90 deg C T-Case
  • Crest factor of 1.8

Overview

Philips Advance E-Vision® Low frequency HID electronic ballast is suitable for use with one 22-Watt Phillips mini MC lamp. It has voltage rating of 120-Volts and current rating of 0.23-Amp. The C175 ANSI coded ballast has 18-AWG stranded wiring. This bottom lead with stud mountable ballast operates at frequency range of 50 - 60-Hz. Ballast with 0.9 power factor, takes 1200 secs of ignition time. It features metal enclosure that ensures optimal thermal dissipation. Ballast measures 4.1-Inch x 1.3-Inch x 1.2-Inch. It allows for low-frequency lamp operation. Ballast withstands temperature rating of 90 deg C. HID Electronic ballast is UL listed, CSA certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Power Factor
0.9
Amperage Rating
0.23 Amp
ANSI Code
C175
Ballast Factor
1
Brand Name
Philips Advance
Ballast Wattage
22 Watt
Voltage Rating
120 Volt
Type
Low Frequency
Total Harmonic Distortion
15%
Temperature Rating
90 deg C Case
Sub Brand
E-Vision®
Start Type
No
Number of Lamps
1.0000
Conductor Size
18 AWG Stranded
Mounting
Bottom Feed With Stud
Standards
UL Listed, CSA Certified, RoHS Compliant, FCC Non-Consumer Compliant
Lamp Type
22 Watt Philips Miniature Candelabra
Item Name
Electronic HID Ballast
Ignition Time
1200
Housing Material
Metal
Frequency Rating
50/60 Hz
Dimmable
No
Dimensions
4.1 Inch Length x 1.3 Inch Width x 1.2 Inch Height
Minimum Starting Temperature
-4
GTIN
00781087092026
UNSPSC
39111801
Manufacturer Part Number
RMH20KBLSM
Manufacturer Name
Philips Advance
UPC
78108709202
Energy Star Flag
No
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Finish
No
Grille Shape
No
Housing Color
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.