Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Advance LEDINTA0350C425DOM Dimmable Outdoor LED Driver 120 - 277-Volt Input 120 - 425-Volt Output 150-Watt Output Xitanium

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Advance LEDINTA0350C425DOM Dimmable Outdoor LED Driver 120 - 277-Volt Input 120 - 425-Volt Output 150-Watt Output Xitanium

SKU: 424266
Philips Advance Xitanium Dimmable outdoor LED driver requires an input voltage of 120 - 277-Volts and provides output voltage of 120 - 425-Volts. This LED driver has input current rating of 1400-Milli-Amps and input power rating of 165-Watts. It has output current rating of 350-Milli-Amps and output power rating of 150-Watts. LED Driver has power factor greater than 0.9 and ensures reliable/consistent operation. This driver with 254-mm cord, measures 40.1 mm x 59.2 mm x 240.5 mm. It withstands temperature rating of -40 to 55 deg C. LED Driver is UL listed, CSA certified and RoHS compliant.
  • Constant current
  • Less than 20% of total harmonic distortion
  • Greater that 50000 hours lifetime
  • Dimming (0 - 10 Volt) isolated

Overview

Philips Advance Xitanium Dimmable outdoor LED driver requires an input voltage of 120 - 277-Volts and provides output voltage of 120 - 425-Volts. This LED driver has input current rating of 1400-Milli-Amps and input power rating of 165-Watts. It has output current rating of 350-Milli-Amps and output power rating of 150-Watts. LED Driver has power factor greater than 0.9 and ensures reliable/consistent operation. This driver with 254-mm cord, measures 40.1 mm x 59.2 mm x 240.5 mm. It withstands temperature rating of -40 to 55 deg C. LED Driver is UL listed, CSA certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Brand Name
Philips Advance
Standards
UL Listed, CSA Certified, UL Class 1 and Class 2 Listed, RoHS Compliant
GTIN
00781087091074
UNSPSC
39111801
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Manufacturer Part Number
LEDINTA0350C425DOM
Manufacturer Name
Philips Advance
UPC
78108709107
Output Voltage
120 - 425 Volt
Item Name
Outdoor LED Driver
Output Current
350 Milli-Amp
Power Factor
>0.9
Sub Brand
Xitanium
Length
240.5
Input Voltage
120 - 277 Volt AC
Temperature Rating
-40 to 80 deg C Maximum
Input Current
1400 Milli-Amp
Height
40.1
Frequency Rating
50/60 Hz
Type
Dimmable
Width
59.2
Efficiency (%)
90.0000
Degree of Protection
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.