Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Advance LED120A0024V41RDM Programmable LED Driver 120-Volt AC Input 24-Volt Output 100-Watt Output Xitanium

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Advance LED120A0024V41RDM Programmable LED Driver 120-Volt AC Input 24-Volt Output 100-Watt Output Xitanium

SKU: 419874
Philips Advance Xitanium Programmable LED driver is perfect for highways, urban streets, high bay, industrial, area and flood lighting. It requires an input voltage of 120-Volt AC and provides output voltage of 24-Volts. This LED driver has output current rating of 4.1-Amps and output power rating of 100-Watts. It has power factor greater than 0.9 and ensures reliable/consistent operation. This driver featuring rugged design, has easily programmable user interface for on-site customization of driver requirements. It withstands temperature rating of -40 to 55 deg C. LED Driver is UL listed, CSA certified and RoHS compliant.
  • Constant voltage
  • Less than 20% of total harmonic distortion
  • Greater that 50000 hours lifetime
  • Robust programmable solution that offers ultimate design flexibility with a reliable long lifetime

Overview

Philips Advance Xitanium Programmable LED driver is perfect for highways, urban streets, high bay, industrial, area and flood lighting. It requires an input voltage of 120-Volt AC and provides output voltage of 24-Volts. This LED driver has output current rating of 4.1-Amps and output power rating of 100-Watts. It has power factor greater than 0.9 and ensures reliable/consistent operation. This driver featuring rugged design, has easily programmable user interface for on-site customization of driver requirements. It withstands temperature rating of -40 to 55 deg C. LED Driver is UL listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Brand Name
Philips Advance
Standards
UL Listed, CSA Certified, UL Class 1 and Class 2 Listed, RoHS Compliant
GTIN
00781087080801
UNSPSC
39111801
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Manufacturer Part Number
LED120A0024V41RDM
Manufacturer Name
Philips Advance
UPC
78108708080
sku
419874
Output Voltage
24 Volt
Item Name
Programmable LED Driver
Output Current
4.1 Amp
Power Factor
>0.9
Sub Brand
Xitanium
Input Voltage
120 Volt AC
Temperature Rating
-40 to 55 deg C
Frequency Rating
50/60 Hz
Efficiency (%)
90.0000
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.