Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Advance LC1420CI (1) 20-Watt F20T12 Lamp Magnetic Fluorescent Ballast 120-Volt Standard

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Advance LC1420CI (1) 20-Watt F20T12 Lamp Magnetic Fluorescent Ballast 120-Volt Standard

SKU: 41779
Philips Advance Standard Magnetic fluorescent ballast is suitable to use with one 20-Watt F20T12 lamp. It has voltage rating of 120-Volts and current rating of 0.33-Amp. Preheat ballast with 0.93 ballast factor, offers 0.52 power factor. It features metal C2 housing. Ballast accommodates wire of size 18-AWG. It has series lamp connection. Ballast operates at the frequency rating of 60-Hz. Ballast measures 3.06-Inch x 1.81-Inch x 1.59-Inch.
  • Power factor of 0.52
  • Measures 3.06-Inch x 1.81-Inch x 1.59-Inch
  • Series lamp connection type circuit

Overview

Philips Advance Standard Magnetic fluorescent ballast is suitable to use with one 20-Watt F20T12 lamp. It has voltage rating of 120-Volts and current rating of 0.33-Amp. Preheat ballast with 0.93 ballast factor, offers 0.52 power factor. It features metal C2 housing. Ballast accommodates wire of size 18-AWG. It has series lamp connection. Ballast operates at the frequency rating of 60-Hz. Ballast measures 3.06-Inch x 1.81-Inch x 1.59-Inch.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Grille Shape
No
Blade Material
No
GTIN
00781087101308
Energy Star Flag
No
Country Of Origin
United States of America
Power Factor
0.52
RoHS Flag
Contact manufacturer
UNSPSC
39101901
Start Type
Preheat
Voltage Rating
120 Volt
Ballast Wattage
21 Watt Input
Sub Brand
Standard
Total Harmonic Distortion
10%
Number of Lamps
1.0000
Minimum Starting Temperature
50
Material
Metal C2
UPC
78108710130
Manufacturer Name
Philips Advance
Manufacturer Part Number
LC1420CI
Circuit Type
Series Lamp Connection
Amperage Rating
0.33 Amp
Dimmable
No
Ballast Efficiency Factor
0.52
Ballast Factor
0.93
Brand Name
Philips Advance
Conductor Size
18 AWG
Dimensions
3.06 Inch Length x 1.81 Inch Width x 1.59 Inch Height
Frequency Rating
60 Hz
Ignition Time
1
Item Name
Magnetic Fluorescent Ballast
Lamp Type
20 Watt F20T12

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.