Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Advance IZT4S3235M (4) 32-Watt F32T8 Lamp Electronic Dimmable Fluorescent Ballast 120 - 277-Volt Mark

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Advance IZT4S3235M (4) 32-Watt F32T8 Lamp Electronic Dimmable Fluorescent Ballast 120 - 277-Volt Mark

SKU: 40805
Philips Advance Mark Electronic dimmable fluorescent ballast is suitable to use with four 32-Watt F32T8 lamp. It has voltage rating of 120/277-Volts and current rating of 0.42/0.98-Amp. Programmed start ballast with 0.05 - 0.88 ballast factor, has ignition time of 1.5 secs. It features metal D housing. Ballast accommodates solid wire of size 18-AWG. It offers 0.99 power factor. This ballast has series lamp connection. It operates at the frequency rating of 50 - 60-Hz. It measures 16.7-Inch x 1.18-Inch x 1-Inch. Ballast withstands temperature rating of 70 deg C. Ballast is UL listed, CSA certified, RoHS compliant and meets CEC/CEE/NEMA/NOM standards.
  • Automatic restart
  • Crest factor of 1.7 and wire strip length of 0.375 mm
  • Has input wattage of 25 - 118-Watt

Overview

Philips Advance Mark Electronic dimmable fluorescent ballast is suitable to use with four 32-Watt F32T8 lamp. It has voltage rating of 120/277-Volts and current rating of 0.42/0.98-Amp. Programmed start ballast with 0.05 - 0.88 ballast factor, has ignition time of 1.5 secs. It features metal D housing. Ballast accommodates solid wire of size 18-AWG. It offers 0.99 power factor. This ballast has series lamp connection. It operates at the frequency rating of 50 - 60-Hz. It measures 16.7-Inch x 1.18-Inch x 1-Inch. Ballast withstands temperature rating of 70 deg C. Ballast is UL listed, CSA certified, RoHS compliant and meets CEC/CEE/NEMA/NOM standards.

Specifications

Finish
No
Grille Shape
No
Blade Material
No
UNSPSC
39101901
Energy Star Flag
No
Number of Lamps
4.0000
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
GTIN
00781087031933
Temperature Rating
70 deg C
Power Factor
0.99
Standards
UL Listed, CSA Certified, CEC Certified, CEE Certified, NEMA, RoHS Compliant, NOM Certified
Ballast Wattage
25 - 118 Watt Input
Start Type
Programmed
Sub Brand
Mark
Total Harmonic Distortion
10%
Voltage Rating
120/277 Volt
Circuit Type
Series Lamp Connection
Minimum Starting Temperature
10
Material
Metal D
UPC
78108703193
Manufacturer Name
Philips Advance
Manufacturer Part Number
IZT4S3235M
Conductor Size
18 AWG Solid
Lamp Type
32 Watt F32T8
Ballast Efficiency Factor
0.75
Ballast Factor
0.05 - 0.88
Item Name
Electronic Dimmable Fluorescent Ballast
Ignition Time
1.5
Frequency Rating
50/60 Hz
Amperage Rating
0.42 - 0.98 Amp
Dimmable
Yes
Dimensions
16.7 Inch Length x 1.18 Inch Width x 1 Inch Height
Brand Name
Philips Advance

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.