Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Advance IOP2P32N35I (2) 32-Watt F32T8 Lamp Electronic Fluorescent Ballast 120 - 277-Volt Optanium

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Advance IOP2P32N35I (2) 32-Watt F32T8 Lamp Electronic Fluorescent Ballast 120 - 277-Volt Optanium

SKU: 114917
Philips Advance Optanium Electronic fluorescent ballast is suitable to use with one/two 32-Watt F32T8 lamp. It has voltage rating of 120/277-Volts and current rating of 0.2/0.47-Amp. Instant start ballast with 0.88 ballast factor, has ignition time of 0.1 sec. It features metal N housing. Ballast accommodates solid wire of size 18-AWG. It offers 0.98 power factor. This ballast has parallel lamp connection. It operates at the frequency rating of 50 - 60-Hz. It measures 9.5-Inch x 1.3-Inch x 1-Inch. Ballast withstands temperature rating of 70 deg C. Ballast is UL listed, CSA certified, RoHS compliant and meets CEC/CEE/NEMA/FCC standards.
  • Automatic restart
  • Crest factor of 1.6 and wire strip length of 0.5 mm/0.375 mm
  • For 1 - 2 lamps application

Overview

Philips Advance Optanium Electronic fluorescent ballast is suitable to use with one/two 32-Watt F32T8 lamp. It has voltage rating of 120/277-Volts and current rating of 0.2/0.47-Amp. Instant start ballast with 0.88 ballast factor, has ignition time of 0.1 sec. It features metal N housing. Ballast accommodates solid wire of size 18-AWG. It offers 0.98 power factor. This ballast has parallel lamp connection. It operates at the frequency rating of 50 - 60-Hz. It measures 9.5-Inch x 1.3-Inch x 1-Inch. Ballast withstands temperature rating of 70 deg C. Ballast is UL listed, CSA certified, RoHS compliant and meets CEC/CEE/NEMA/FCC standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Grille Shape
No
Blade Material
No
GTIN
00781087125076
Energy Star Flag
No
Country Of Origin
United States of America
Power Factor
0.98
RoHS Flag
Contact manufacturer
UNSPSC
39101901
Start Type
Instant
Standards
UL Listed, CSA Certified, CEE Certified, CEC Certified, NEMA, RoHS Compliant, FCC Non-Consumer Compliant
Voltage Rating
120/277 Volt
Ballast Wattage
55 - 56 Watt Input
Sub Brand
Optanium
Temperature Rating
70 deg C
Total Harmonic Distortion
10%
Number of Lamps
2.0000
Minimum Starting Temperature
-20
Material
Metal N
UPC
78108712507
Manufacturer Name
Philips Advance
Manufacturer Part Number
IOP2P32N35I
Circuit Type
Parallel Lamp Connection
Amperage Rating
0.2 - 0.47 Amp
Dimmable
No
Ballast Efficiency Factor
3/1.59
Ballast Factor
0.88
Brand Name
Philips Advance
Conductor Size
18 AWG Solid
Dimensions
9.5 Inch Length x 1.3 Inch Width x 1 Inch Height
Frequency Rating
50/60 Hz
Ignition Time
0.1
Item Name
Electronic Fluorescent Ballast
Lamp Type
32 Watt F32T8

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.