Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Advance IMH100DLFM (1) 100-Watt Metal Halide Lamp Low Frequency Electronic HID Ballast 120/277-Volt E-Vision®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Advance IMH100DLFM (1) 100-Watt Metal Halide Lamp Low Frequency Electronic HID Ballast 120/277-Volt E-Vision®

SKU: 42373
Philips Advance E-Vision® Low-frequency electronic HID ballast is suitable for use with one 100-Watt metal halide lamps. It has voltage rating of 120 - 277-Volts, current rating of 0.92/0.4-Amps and power rating of 110 - 109-Watts. The C90/M90/M140/C191 ANSI coded ballast accepts stranded wire of size 18-AWG. This ballast with side exit leads and mounting feet, has power factor of 0.9 and takes 1200 secs of ignition time. It features metal enclosure that ensures optimal thermal dissipation. Ballast measures 5-Inch x 3-Inch x 1.5-Inch. It is suitable for outdoor use. Ballast withstands temperature rating of 80 deg C. Electronic HID ballast is UL listed and CSA certified.
  • Lamp current crest factor of 1.8
  • Wire strip length of 0.5 mm
  • Voltage rating of 120/277-Volt and current rating of 0.4 - 0.92-Amp

Overview

Philips Advance E-Vision® Low-frequency electronic HID ballast is suitable for use with one 100-Watt metal halide lamps. It has voltage rating of 120 - 277-Volts, current rating of 0.92/0.4-Amps and power rating of 110 - 109-Watts. The C90/M90/M140/C191 ANSI coded ballast accepts stranded wire of size 18-AWG. This ballast with side exit leads and mounting feet, has power factor of 0.9 and takes 1200 secs of ignition time. It features metal enclosure that ensures optimal thermal dissipation. Ballast measures 5-Inch x 3-Inch x 1.5-Inch. It is suitable for outdoor use. Ballast withstands temperature rating of 80 deg C. Electronic HID ballast is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Power Factor
0.9
Amperage Rating
0.4 - 0.92 Amp
ANSI Code
C90/M90, M140/C191
Ballast Factor
1
Brand Name
Philips Advance
Ballast Wattage
109 - 110 Watt
Voltage Rating
120/277 Volt
Type
Low Frequency
Total Harmonic Distortion
15%
Temperature Rating
185 deg F (85 deg C)
Sub Brand
E-Vision®
Start Type
No
Number of Lamps
1.0000
Conductor Size
18 AWG Stranded (11 Inch Stranded)
Mounting
Side Exit Leads With Feet
Standards
UL Listed, CSA Certified, RoHS Compliant, FCC Non-Consumer Compliant
Lamp Type
100 Watt Metal Halide
Item Name
Electronic HID Ballast
Ignition Time
1200
Frequency Rating
50/60 Hz
Environmental Conditions
Class A Sound Rating
Dimmable
No
Dimensions
4.3 Inch Length x 3 Inch Width x 1.5 Inch Height
Minimum Starting Temperature
-20
GTIN
00781087032244
sku
42373
UNSPSC
39101902
Manufacturer Part Number
IMH100DLFM
Manufacturer Name
Philips Advance
UPC
78108703224
Energy Star Flag
No
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Finish
No
Grille Shape
No
Housing Color
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.