Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Advance ICN4P16TLEDN35M Electronic LED Driver 120 - 277-Volt Input 16.5-Watt Output Centium

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Advance ICN4P16TLEDN35M Electronic LED Driver 120 - 277-Volt Input 16.5-Watt Output Centium

SKU: 427198
Philips Advance Centium Electronic LED driver has input voltage rating of 120 - 277 Volt, input current rating of 0.6-Amp/0.26-Amp and input power rating of 71-Watts. It measures 9.5-Inch x 1.3-Inch x 1-Inch. It has output power rating of 16.5-Watts. This LED driver featuring parallel four LED lamp connection, has power factor of 0.99/0.97. It has frequency rating of 50/60-Hz. It ensures 10% of total harmonic distortion. It withstands minimum temperature rating of -13 deg F. This driver is suitable for use with T8 LED lamps. LED driver is UL/cULus listed, CSA certified and RoHS compliant.
  • Parallel lamp connection
  • Total harmonic distortion of 10%
  • Power factor of 0.99/0.97

Overview

Philips Advance Centium Electronic LED driver has input voltage rating of 120 - 277 Volt, input current rating of 0.6-Amp/0.26-Amp and input power rating of 71-Watts. It measures 9.5-Inch x 1.3-Inch x 1-Inch. It has output power rating of 16.5-Watts. This LED driver featuring parallel four LED lamp connection, has power factor of 0.99/0.97. It has frequency rating of 50/60-Hz. It ensures 10% of total harmonic distortion. It withstands minimum temperature rating of -13 deg F. This driver is suitable for use with T8 LED lamps. LED driver is UL/cULus listed, CSA certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Brand Name
Philips Advance
Standards
UL/cULus Listed, CSA Certified, RoHS Compliant
GTIN
00781087140918
UNSPSC
39111800
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Number of LEDs
4.0000
Manufacturer Part Number
ICN4P16TLEDN35M
Manufacturer Name
Philips Advance
UPC
78108714091
Item Name
Electronic LED Driver
Power Factor
0.99/0.97
Sub Brand
Centium
Length
9.5
Input Voltage
120 - 277 Volt AC
Temperature Rating
-13 deg F Starting
Input Current
0.6/0.26 Amp
Height
1
Frequency Rating
50/60 Hz
Width
1.3
Degree of Protection
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.