Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Advance ICN2P16TLEDN35M Electronic LED Driver 120 - 277-Volt Input 16.5-Watt Output Centium

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Advance ICN2P16TLEDN35M Electronic LED Driver 120 - 277-Volt Input 16.5-Watt Output Centium

SKU: 427196
Philips Advance Centium Electronic LED driver has input voltage rating of 120 - 277 Volt, input current rating of 0.33-Amp/0.14-Amp and input power rating of 40-Watts. It measures 9.5-Inch x 1.3-Inch x 1-Inch. It has output power rating of 16.5-Watts and frequency rating of 50/60-Hz. This LED driver featuring parallel two parallel LED lamp connection, ensures 10% of total harmonic distortion. It withstands minimum temperature rating of -13 deg F. This driver is suitable for use with T8 LED lamps. LED driver is UL/cULus listed, CSA certified and RoHS compliant.
  • Parallel lamp connection
  • Total harmonic distortion of 10%
  • Power factor of 0.99/0.97

Overview

Philips Advance Centium Electronic LED driver has input voltage rating of 120 - 277 Volt, input current rating of 0.33-Amp/0.14-Amp and input power rating of 40-Watts. It measures 9.5-Inch x 1.3-Inch x 1-Inch. It has output power rating of 16.5-Watts and frequency rating of 50/60-Hz. This LED driver featuring parallel two parallel LED lamp connection, ensures 10% of total harmonic distortion. It withstands minimum temperature rating of -13 deg F. This driver is suitable for use with T8 LED lamps. LED driver is UL/cULus listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Sub Brand
Centium
UNSPSC
39111800
RoHS Flag
Contact manufacturer
Temperature Rating
-13 deg F Starting
Standards
UL/cULus Listed, CSA Certified, RoHS Compliant
UPC
78108714089
Number of LEDs
2.0000
Frequency Rating
50/60 Hz
Height
1
Energy Star Flag
No
Degree of Protection
No
Country Of Origin
United States of America
Connection Type
Parallel (Lamp Connection)
Brand Name
Philips Advance
sku
427196
GTIN
00781087140895
Width
1.3
Manufacturer Name
Philips Advance
Input Current
0.33/0.14 Amp
Input Voltage
120 - 277 Volt AC
Manufacturer Part Number
ICN2P16TLEDN35M
Length
9.5
Item Name
Electronic LED Driver
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.