Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Advance 74P8104011P 150-Watt High Pressure Sodium Magnetic Postline HID Ballast 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Advance 74P8104011P 150-Watt High Pressure Sodium Magnetic Postline HID Ballast 120-Volt AC

SKU: 32433
Standard Pack/Case Quantity: 1/Pack, 1/Outer Box
Philips Advance Magnetic HID ballast with pulse start, has 1 ballast factor and 0.91 power factor. The postline ballast has a voltage rating of 120-Volts AC, current rating of 1.7-Amps and power rating of 178-Watts. It is compatible with one 150-Watt high pressure sodium lamp. The metal housing makes the ballast strong and durable. It has constant wattage deviation of 10% and uses 0.5-mm strip wire and 12-Inch wire for connection. The HID ballast meets UL, CSA and RoHS standards.
  • Features 2.5-Amp input current at open circuit, 3.6-Amp input current at starting, 2.9 to 4.3-Amp input current at short circuit and 1.7-Amp input current at nom
  • Class P thermal protection
  • Made from metal for added strength and durability

Overview

Philips Advance Magnetic HID ballast with pulse start, has 1 ballast factor and 0.91 power factor. The postline ballast has a voltage rating of 120-Volts AC, current rating of 1.7-Amps and power rating of 178-Watts. It is compatible with one 150-Watt high pressure sodium lamp. The metal housing makes the ballast strong and durable. It has constant wattage deviation of 10% and uses 0.5-mm strip wire and 12-Inch wire for connection. The HID ballast meets UL, CSA and RoHS standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Circuit Type
Reactance/High Power Factor/Stranded Wire
Power Factor
0.91
Amperage Rating
1.7 Amp
ANSI Code
S55
Ballast Factor
1
Brand Name
Philips Advance
Ballast Wattage
178 Watt
Voltage Rating
120 Volt AC
Type
Magnetic, Postline
Thermal Protection
Yes
Start Type
Pulse
Number of Lamps
1.0000
Capacitor Type
Inside Can
Standards
UL Listed, CSA Certified, RoHS Compliant
Lamp Type
150 Watt High Pressure Sodium
Item Name
HID Ballast
Housing Material
Metal
Frequency Rating
60 Hz
Dimmable
No
Dimensions
2.55 Inch Width x 17.6 Inch Height
Minimum Starting Temperature
-20
GTIN
00781087481042
sku
32433
UNSPSC
39101902
Manufacturer Part Number
74P8104011P
Manufacturer Name
Philips Advance
UPC
78108748104
Energy Star Flag
No
RoHS Flag
Contact manufacturer
Standard Pack/Case Quantity
1/Pack, 1/Outer Box
Country Of Origin
United States of America
Finish
No
Grille Shape
No
Housing Color
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.