Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Advance 72C6082NP001 (1) 400-Watt Metal Halide Lamp Magnetic HID Ballast 120/277 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Advance 72C6082NP001 (1) 400-Watt Metal Halide Lamp Magnetic HID Ballast 120/277 Volt

SKU: 40787
Philips Advance Magnetic HID probe start HID ballast is suitable for use with one 400-Watt metal-halide lamp. It has voltage rating of 120/277-Volts and current rating of 3.9/1.7-Amps. The M59 ANSI coded ballast has 12-Inch stranded wiring. This ballast features constant wattage autotransformer circuitry. It operates at the frequency rating of 60-Hz. Ballast with inside can capacitor, offers 0.9 power factor. It features F-can metal enclosure. Ballast measures 19.2-Inch x 3.19-Inch x 2.63-Inch. HID Ballast is UL listed, CSA certified and RoHS compliant.
  • Remote wiring configuration allowed and is suitable for outdoor use
  • Ballast-lamp distance remote wiring is determined by AWG used
  • Wire strip length of 0.5 mm
  • 1600-Volt Hipot test (1 min) and 2000-Volt hipot test (2 secs)

Overview

Philips Advance Magnetic HID probe start HID ballast is suitable for use with one 400-Watt metal-halide lamp. It has voltage rating of 120/277-Volts and current rating of 3.9/1.7-Amps. The M59 ANSI coded ballast has 12-Inch stranded wiring. This ballast features constant wattage autotransformer circuitry. It operates at the frequency rating of 60-Hz. Ballast with inside can capacitor, offers 0.9 power factor. It features F-can metal enclosure. Ballast measures 19.2-Inch x 3.19-Inch x 2.63-Inch. HID Ballast is UL listed, CSA certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Circuit Type
Constant Wattage Autotransformer
Power Factor
0.9
Amperage Rating
3.9/1.7 Amp
ANSI Code
M59
Ballast Factor
1
Brand Name
Philips Advance
Ballast Wattage
400 Watt
Voltage Rating
120/277 Volt
Type
Magnetic
Start Type
Probe
Number of Lamps
1.0000
Capacitor Type
Inside Can
Standards
UL Listed, CSA Certified, RoHS Compliant
Lamp Type
400 Watt Metal Halide
Item Name
HID Ballast
Housing Material
Metal
Frequency Rating
60 Hz
Dimmable
No
Dimensions
19.2 Inch Length x 3.19 Inch Width x 2.63 Inch Height
Minimum Starting Temperature
-20
GTIN
00781087025161
UNSPSC
39101902
Manufacturer Part Number
72C6082NP001
Manufacturer Name
Philips Advance
UPC
78108702516
Energy Star Flag
No
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Finish
No
Grille Shape
No
Housing Color
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.