Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Advance 71A9741600J Step Down Auto Transformer 120/277-Volt Input Primary 115-Volt Secondary 50-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Advance 71A9741600J Step Down Auto Transformer 120/277-Volt Input Primary 115-Volt Secondary 50-Watt

SKU: 123512
Philips Advance Step down auto transformer allows connecting lower voltage device to higher voltage source. It is suitable for use in outdoor environment with magnetic HID ballast. It has input voltage rating of 120 to 277-Volts and current rating of 1.1-Amps. Transformer has 7/8-Inch E/I core, coil cover with 1-2 NIP and metal housing for durable service. This transformer is UL listed, CSA certified, RoHS compliant and meets RU E65627 AD 180 standards.
  • Incandescent/metal halide lamp
  • H (180 deg C) insulation class
  • Core size of 7/8-Inch E/I
  • 100/300-Watt Lamp wattage
  • Reactor circuit type
  • Wire strip length of 0.5 mm
  • 8-1/2-Inch Long wire. Stranded wire

Overview

Philips Advance Step down auto transformer allows connecting lower voltage device to higher voltage source. It is suitable for use in outdoor environment with magnetic HID ballast. It has input voltage rating of 120 to 277-Volts and current rating of 1.1-Amps. Transformer has 7/8-Inch E/I core, coil cover with 1-2 NIP and metal housing for durable service. This transformer is UL listed, CSA certified, RoHS compliant and meets RU E65627 AD 180 standards.

Specifications

Switching Action
No
Country Of Origin
United States of America
Standards
UL 1029, CSA 22.2, ULR, RoHS Compliant, RU E65627 AD 180
GTIN
00781087042601
UNSPSC
39101906
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Manufacturer Part Number
71A9741600J
Manufacturer Name
Philips Advance
UPC
78108704260
Power Rating
50 Watt
Primary Voltage
120/277 Volt
Secondary Voltage
115 Volt
Brand Name
Philips Advance
Phase
No
Model
71A9741J
Material
Metal
Item Name
Step Down Auto Transformer
Input Current
1.1 Amp
Dimensions
2-3/16 Inch Length x 5.5 Inch Width x 2-5/8 Inch Height
Frequency Rating
60 Hz

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.