Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Advance 71A6742001 (1) 1500-Watt Metal Halide Lamp Core And Coil HID Ballast Kit 480 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Advance 71A6742001 (1) 1500-Watt Metal Halide Lamp Core And Coil HID Ballast Kit 480 Volt

SKU: 128432
Philips Advance Core and coil probe start HID ballast kit includes ballast and oil filled capacitor. It is suitable for use with one 1500-Watt metal-halide lamp. Ballast in the kit has voltage rating of 480-Volts and current rating of 3.43-Amps. The M48 ANSI coded ballast has 12-Inch stranded wiring. This Class P protected ballast features constant wattage autotransformer circuitry. Ballast operates at the frequency rating of 60-Hz. Ballast with 32 mF 525-Volt dry film capacitor, offers 0.9 power factor. Ballast measures 6-Inch x 4.3-Inch x 4.7-Inch. Ballast kit is ideal for lighting luminaire component. HID Ballast kit is UL listed, CSA certified and RoHS compliant.
  • Has core size of 4-1/4 x 6
  • Has capacitor of size 2-Inch Dia x 3.75-Inch height
  • Remote wiring configuration allowed and is suitable for outdoor use
  • Ballast-lamp distance remote wiring is determined by AWG used
  • Wire strip length of 0.5 mm
  • 2000-Volt Hipot test (1 min) and 2500-Volt hipot test (2 secs)

Overview

Philips Advance Core and coil probe start HID ballast kit includes ballast and oil filled capacitor. It is suitable for use with one 1500-Watt metal-halide lamp. Ballast in the kit has voltage rating of 480-Volts and current rating of 3.43-Amps. The M48 ANSI coded ballast has 12-Inch stranded wiring. This Class P protected ballast features constant wattage autotransformer circuitry. Ballast operates at the frequency rating of 60-Hz. Ballast with 32 mF 525-Volt dry film capacitor, offers 0.9 power factor. Ballast measures 6-Inch x 4.3-Inch x 4.7-Inch. Ballast kit is ideal for lighting luminaire component. HID Ballast kit is UL listed, CSA certified and RoHS compliant.

Specifications

Number of Lamps
1.0000
Start Type
Probe
Power Factor
0.9
Thermal Protection
Class P
Type
Core And Coil
Voltage Rating
480 Volt
Dimensions
6 Inch Length x 4.3 Inch Width x 4.7 Inch Height
ANSI Code
M48
Dimmable
No
Frequency Rating
60 Hz
Item Name
HID Ballast Kit
Lamp Type
1500 Watt Metal Halide
Minimum Starting Temperature
-20
Capacitor Type
32 mF 525 Volt Dry Film
Brand Name
Philips Advance
Ballast Factor
1
Circuit Type
Constant Wattage Autotransformer
Ballast Wattage
1500 Watt
UPC
78108767421
Manufacturer Name
Philips Advance
Manufacturer Part Number
71A6742001
Amperage Rating
3.43 Amp
Standards
UL Listed, CSA Certified, RoHS Compliant
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39101902
GTIN
00781087674215
Housing Color
No
Grille Shape
No
Finish
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.