Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pentair SUB2 Heating Cable 120-Volt 1000-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pentair SUB2 Heating Cable 120-Volt 1000-Watt

SKU: 423440
Pentair Heating cable has heated length of 240-ft and cold lead length of 15 ft. It has voltage rating of 120-Volts and power rating of 1000-Watts. This heating cable with 0.2 to 0.303-Inch diameter, has HDPE jacket. It withstands installation temperature rating of -4 deg F.
  • Cold lead length of 15-ft
  • Voltage rating of 120-Volts
  • Power rating of 1000-Watts
  • Cable Length: 240-ft Heated, 2 x 15-ft Cold Lead

Overview

Pentair Heating cable has heated length of 240-ft and cold lead length of 15 ft. It has voltage rating of 120-Volts and power rating of 1000-Watts. This heating cable with 0.2 to 0.303-Inch diameter, has HDPE jacket. It withstands installation temperature rating of -4 deg F.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Temperature Rating
-4 deg F (-20 deg C) Installation
Voltage Rating
120 Volt
Energy Star Flag
No
UNSPSC
40101800
Cable Length
270
Conductor Material
No
Manufacturer Name
Pentair
UPC
71562900637
Power Rating
1000 Watt
Manufacturer Part Number
SUB2
Item Name
Heating Cable
Jacket Material
No
Brand Name
Pentair

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.