Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pentair N2C160 Floor Heating Cable 240-Volt 8-Amp 1914-Watt 630-ft Nuheat

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pentair N2C160 Floor Heating Cable 240-Volt 8-Amp 1914-Watt 630-ft Nuheat

SKU: 106893
Pentair Nuheat Floor heating cable of length 630-ft, produces standard heat output of 160-Watt/Sq-ft and alternate heat output of 130-Watt/Sq-ft. It has current rating of 8-Amps, voltage rating of 240-Volts and power rating of 1914-Watts. Install this cable directly into Nuheat membrane in areas where there is a requirement of optimum heat. Floor heating cable is cULus listed and CSA certified.
  • Has power rating of 1914-Watts
  • Current rating of 8-Amps
  • Length of 630-ft

Overview

Pentair Nuheat Floor heating cable of length 630-ft, produces standard heat output of 160-Watt/Sq-ft and alternate heat output of 130-Watt/Sq-ft. It has current rating of 8-Amps, voltage rating of 240-Volts and power rating of 1914-Watts. Install this cable directly into Nuheat membrane in areas where there is a requirement of optimum heat. Floor heating cable is cULus listed and CSA certified.

Specifications

Finish
No
Power Rating
1914 Watt
Sub Brand
Nuheat
Manufacturer Name
Pentair
Voltage Rating
240 Volt
Manufacturer Part Number
N2C160
UPC
62071303029
Standards
cULus Certified, CSA Certified
Energy Star Flag
No
UNSPSC
40101800
Amperage Rating
8 Amp
Jacket Material
No
Brand Name
Pentair
Cable Length
630
Conductor Material
No
Heated Area Spacing
160 Sq-ft Standard, 130 Sq-ft Alternate
Item Name
Floor Heating Cable
GTIN
00620713030295
Is PFA Discontinued
No
Leaf Node Search
Heating Cables & Mats
Category Level One Search
HVAC
Category Level Two Search
Electric Heating
Category Level Three Search
Heating Cables & Mats

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.