Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pentair N2C100 Floor Heating Cable 240-Volt 5-Amp 1211-Watt 393-ft Nuheat

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pentair N2C100 Floor Heating Cable 240-Volt 5-Amp 1211-Watt 393-ft Nuheat

SKU: 107502
Pentair Nuheat Floor heating cable of length 393-ft, produces standard heat output of 100-Watt/Sq-ft and alternate heat output of 85-Watt/Sq-ft. It has current rating of 5-Amps, voltage rating of 240-Volts and power rating of 1211-Watts. Install this cable directly into Nuheat membrane in areas where there is a requirement of optimum heat. Floor heating cable is cULus listed and CSA certified.
  • Has power rating of 1211-Watts
  • Current rating of 5-Amps
  • Length of 393-ft

Overview

Pentair Nuheat Floor heating cable of length 393-ft, produces standard heat output of 100-Watt/Sq-ft and alternate heat output of 85-Watt/Sq-ft. It has current rating of 5-Amps, voltage rating of 240-Volts and power rating of 1211-Watts. Install this cable directly into Nuheat membrane in areas where there is a requirement of optimum heat. Floor heating cable is cULus listed and CSA certified.

Specifications

Finish
No
Power Rating
1211 Watt
Sub Brand
Nuheat
Manufacturer Name
Pentair
Voltage Rating
240 Volt
Manufacturer Part Number
N2C100
UPC
62071303025
Standards
cULus Certified, CSA Certified
Energy Star Flag
No
UNSPSC
40101800
Amperage Rating
5 Amp
Jacket Material
No
Brand Name
Pentair
Cable Length
393
Conductor Material
No
Heated Area Spacing
100 Sq-ft Standard, 85 Sq-ft Alternate
Item Name
Floor Heating Cable

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.