Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pentair N2C070 Floor Heating Cable 240-Volt 3.5-Amp 842-Watt 277-ft Nuheat

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pentair N2C070 Floor Heating Cable 240-Volt 3.5-Amp 842-Watt 277-ft Nuheat

SKU: 123630
Pentair Nuheat Floor heating cable of length 277-ft, produces standard heat output of 70-Watt/Sq-ft and alternate heat output of 60-Watt/Sq-ft. It has current rating of 3.5-Amps, voltage rating of 240-Volts and power rating of 842-Watts. Install this cable directly into Nuheat membrane in areas where there is a requirement of optimum heat. Floor heating cable is cULus listed and CSA certified.
  • Has power rating of 842-Watts
  • Current rating of 3.5-Amps
  • Length of 277-ft

Overview

Pentair Nuheat Floor heating cable of length 277-ft, produces standard heat output of 70-Watt/Sq-ft and alternate heat output of 60-Watt/Sq-ft. It has current rating of 3.5-Amps, voltage rating of 240-Volts and power rating of 842-Watts. Install this cable directly into Nuheat membrane in areas where there is a requirement of optimum heat. Floor heating cable is cULus listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
UPC
62071303022
Voltage Rating
240 Volt
sku
123630
Energy Star Flag
No
Standards
cULus Certified, CSA Certified
Brand Name
Pentair
Amperage Rating
3.5 Amp
Sub Brand
Nuheat
Item Name
Floor Heating Cable
Jacket Material
No
UNSPSC
40101800
Heated Area Spacing
70 Sq-ft Standard, 60 Sq-ft Alternate
Manufacturer Name
Pentair
Conductor Material
No
Power Rating
842 Watt
Manufacturer Part Number
N2C070
Cable Length
277
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.