Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pentair N1C120 Floor Heating Cable 120-Volt 12.2-Amp 1461-Watt 474-ft Nuheat

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pentair N1C120 Floor Heating Cable 120-Volt 12.2-Amp 1461-Watt 474-ft Nuheat

SKU: 132515
Pentair Nuheat Floor heating cable of length 474-ft, produces standard heat output of 120-Watt/Sq-ft and alternate heat output of 100-Watt/Sq-ft. It has current rating of 12.2-Amps, voltage rating of 120-Volts and power rating of 1461-Watts. Install this cable directly into Nuheat membrane in areas where there is a requirement of optimum heat. Floor heating cable is cULus listed and CSA certified.
  • Has power rating of 1461-Watts
  • Current rating of 12.2-Amps
  • Length of 474-ft

Overview

Pentair Nuheat Floor heating cable of length 474-ft, produces standard heat output of 120-Watt/Sq-ft and alternate heat output of 100-Watt/Sq-ft. It has current rating of 12.2-Amps, voltage rating of 120-Volts and power rating of 1461-Watts. Install this cable directly into Nuheat membrane in areas where there is a requirement of optimum heat. Floor heating cable is cULus listed and CSA certified.

Specifications

Finish
No
Power Rating
1461 Watt
Sub Brand
Nuheat
Manufacturer Name
Pentair
Voltage Rating
120 Volt
Manufacturer Part Number
N1C120
UPC
62071303014
Standards
cULus Certified, CSA Certified
Energy Star Flag
No
UNSPSC
40101800
Amperage Rating
12.2 Amp
Jacket Material
No
Brand Name
Pentair
Cable Length
474
Conductor Material
No
Heated Area Spacing
120 Sq-ft Standard, 100 Sq-ft Alternate
Item Name
Floor Heating Cable
Is PFA Discontinued
No

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.