Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pentair N1C080 Floor Heating Cable 120-Volt 7.9-Amp 947-Watt 318-ft Nuheat

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pentair N1C080 Floor Heating Cable 120-Volt 7.9-Amp 947-Watt 318-ft Nuheat

SKU: 120802
Pentair Nuheat Floor heating cable of length 318-ft, produces standard heat output of 80-Watt/Sq-ft and alternate heat output of 65-Watt/Sq-ft. It has current rating of 7.9-Amps, voltage rating of 120-Volts and power rating of 947-Watts. Install this cable directly into Nuheat membrane in areas where there is a requirement of optimum heat. Floor heating cable is cULus listed and CSA certified.
  • Has power rating of 947-Watts
  • Current rating of 7.9-Amps
  • Length of 318-ft

Overview

Pentair Nuheat Floor heating cable of length 318-ft, produces standard heat output of 80-Watt/Sq-ft and alternate heat output of 65-Watt/Sq-ft. It has current rating of 7.9-Amps, voltage rating of 120-Volts and power rating of 947-Watts. Install this cable directly into Nuheat membrane in areas where there is a requirement of optimum heat. Floor heating cable is cULus listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Voltage Rating
120 Volt
Energy Star Flag
No
Standards
cULus Certified, CSA Certified
UNSPSC
40101800
Sub Brand
Nuheat
sku
120802
Cable Length
318
Conductor Material
No
Manufacturer Name
Pentair
UPC
62071303010
Power Rating
947 Watt
Manufacturer Part Number
N1C080
Amperage Rating
7.9 Amp
Heated Area Spacing
80 Sq-ft Standard, 65 Sq-ft Alternate
Item Name
Floor Heating Cable
Jacket Material
No
Brand Name
Pentair
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.