Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pentair H622250 Self-Regulating Heating Cable 240-Volt 6-Watt/ft 0.415-Inch x 0.215-Inch WinterGard® Wet Raychem

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pentair H622250 Self-Regulating Heating Cable 240-Volt 6-Watt/ft 0.415-Inch x 0.215-Inch WinterGard® Wet Raychem

SKU: 372264
Pentair WinterGard® Wet Raychem Self-regulating heating cable of length 250-ft, has voltage rating of 240-Volts and produces heat output of 6-Watt/ft. It offers convenient, reliable freeze protection. Cable features water-proof polyolefin outer jacket over metal shield and size 16-AWG bus wire. It measures 0.415-Inch x 0.215-Inch. This cable withstands temperature of up to 150 deg F. It is perfect for a wide variety of professionally installed residential and commercial water pipe and roof and gutter de-icing applications. Heating cable is UL listed and CSA certified.
  • Power rating of 6-Watt/ft
  • Applicable for a wide variety of professionally installed residential and commercial water pipe and roof and gutter de-icing applications
  • Has voltage rating of 240-Volts

Overview

Pentair WinterGard® Wet Raychem Self-regulating heating cable of length 250-ft, has voltage rating of 240-Volts and produces heat output of 6-Watt/ft. It offers convenient, reliable freeze protection. Cable features water-proof polyolefin outer jacket over metal shield and size 16-AWG bus wire. It measures 0.415-Inch x 0.215-Inch. This cable withstands temperature of up to 150 deg F. It is perfect for a wide variety of professionally installed residential and commercial water pipe and roof and gutter de-icing applications. Heating cable is UL listed and CSA certified.

Specifications

Finish
No
Power Rating
6 Watt/ft
Size
0.415 Inch Width x 0.215 Inch Thickness
Sub Brand
WinterGard® Wet Raychem
Temperature Rating
150 deg F (65 deg C)
Manufacturer Name
Pentair
Voltage Rating
240 Volt
Manufacturer Part Number
H622250
UPC
71562900024
Standards
UL System Listed 718K Pipe Heating Cable, UL System Listed 877Z De-Icing and Snow Melting Equipment, CSA LR21133
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
40101800
Jacket Material
Polyolefin
Brand Name
Pentair
Cable Length
250
Conductor Material
No
Conductor Size
16 AWG
Environmental Conditions
Non-Hazardous Location
Includes
Heat Trace Cable, (2) H900 Hardwire Power Connection Kits, (1) H910 Splice or Tee Kit and (1) H903 Roll of Application Tape
Item Name
Self-Regulating Heating Cable
GTIN
00715629000248

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.