Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pentair GM-2X Self-Regulating Heating Cable 230-Volt AC 36-Watt/m at 0 deg C in Ice Water 13.7-mm x 6.2-mm Raychem

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pentair GM-2X Self-Regulating Heating Cable 230-Volt AC 36-Watt/m at 0 deg C in Ice Water 13.7-mm x 6.2-mm Raychem

SKU: 396658
Pentair Raychem Self-regulating heating cable features continuous core of conductive polymer extruded between two copper bus wires. This cable produces heat output of 36-Watt/m at 0 deg C in ice water. It automatically adjusts heating power output in response to ambient conditions. Cable has voltage rating of 230-Volt AC. This cable eliminates hot spots and results in better temperature control to protect roof and gutter materials. It has polyolefin outer jacket that gives mechanical protection.

This simple-to-install cable features snow melting system that serves as part of ongoing during building renovation. It measures 13.7 mm x 6.2 mm. This cable supports circuit length of 80 m and has 1.2-Sq-mm nickel-plated copper conductor for better conductivity. Cable withstands minimal installation temperature of -18 deg C and maximum exposure temperature of 65 deg C. It is perfect for roof & gutter snow melting and de-icing. Heating cable meets VDE and SEMKO standards.
  • Roofs comprising standard roofing materials include slate, shingle, bitumen, tar, wood, metal and plastic
  • Gutters of standard materials, including plastic, metal and wood
  • Drainpipes of standard materials
  • Heating cable's parallel circuitry allows it to be cut to the exact length

Overview

Pentair Raychem Self-regulating heating cable features continuous core of conductive polymer extruded between two copper bus wires. This cable produces heat output of 36-Watt/m at 0 deg C in ice water. It automatically adjusts heating power output in response to ambient conditions. Cable has voltage rating of 230-Volt AC. This cable eliminates hot spots and results in better temperature control to protect roof and gutter materials. It has polyolefin outer jacket that gives mechanical protection.

This simple-to-install cable features snow melting system that serves as part of ongoing during building renovation. It measures 13.7 mm x 6.2 mm. This cable supports circuit length of 80 m and has 1.2-Sq-mm nickel-plated copper conductor for better conductivity. Cable withstands minimal installation temperature of -18 deg C and maximum exposure temperature of 65 deg C. It is perfect for roof & gutter snow melting and de-icing. Heating cable meets VDE and SEMKO standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ft
Finish
No
Temperature Rating
-18 deg C Minimum Installation, 65 deg C Maximum Exposure
Voltage Rating
230 Volt AC
Size
13.7 mm x 6.2 mm
Energy Star Flag
No
Standards
VDE Certified, SEMKO
UNSPSC
40101800
Sub Brand
Raychem
Conductor Material
1.2 Sq-mm Nickel Plated Copper
Manufacturer Name
Pentair
UPC
71562900602
Power Rating
36 Watt/m at 0 deg C in Ice Water
Manufacturer Part Number
GM-2X
Item Name
Self-Regulating Heating Cable
Jacket Material
Polyolefin
Brand Name
Pentair

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.