Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pentair G144096 Floor Heating Mat 240-Volt 4.8-Amp 1152-Watt 144-Inch x 96-Inch Nuheat

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pentair G144096 Floor Heating Mat 240-Volt 4.8-Amp 1152-Watt 144-Inch x 96-Inch Nuheat

SKU: 108463
Pentair Nuheat Floor heating mat produces 12-Watt/Sq-ft for heat output of 41 BTU/Sq-ft. It has current rating of 4.8-Amps, voltage rating of 240-Volts and power rating of 1152-Watts. Floor heating mat offers resistance of 50-Ohm. It measures 144-Inch x 96-Inch. This 1/8-Inch thick energy-efficient mat heats shower floors, shower benches and steam rooms. Floor heating mat is UL listed and CSA certified.
  • Nuheat mat operates without ductwork or any extra equipment
  • Both unseat custom mats and unseat standard mats offer an entirely maintenance-free heating alternative with no cold spots
  • Measures 144-Inch x 96-Inch

Overview

Pentair Nuheat Floor heating mat produces 12-Watt/Sq-ft for heat output of 41 BTU/Sq-ft. It has current rating of 4.8-Amps, voltage rating of 240-Volts and power rating of 1152-Watts. Floor heating mat offers resistance of 50-Ohm. It measures 144-Inch x 96-Inch. This 1/8-Inch thick energy-efficient mat heats shower floors, shower benches and steam rooms. Floor heating mat is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Voltage Rating
240 Volt
Size
144 Inch x 96 Inch
Energy Star Flag
No
Standards
UL Listed, CSA Certified
UNSPSC
40101800
Sub Brand
Nuheat
Resistance
50 Ohm
sku
108463
Conductor Material
No
Manufacturer Name
Pentair
UPC
62071301004
Power Rating
1152 Watt
Manufacturer Part Number
G144096
Amperage Rating
4.8 Amp
Item Name
Floor Heating Mat
Jacket Material
No
Brand Name
Pentair
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.