Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pentair ECW-GF Electronic Thermostat 32 to 200 deg F 100 - 277-Volt AC Raychem

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pentair ECW-GF Electronic Thermostat 32 to 200 deg F 100 - 277-Volt AC Raychem

SKU: 405020
Pentair Raychem 2-Pole electronic thermostat has fiberglass reinforced polyester plastic construction for added durability. The thermostat with thermistor sensor, has a setting range from 32 to 200 deg F and +/-3 deg F set point accuracy. It has a voltage rating from 100 to 277-Volts AC and current rating of 30-Amps. The wall mount thermostat with screw rising cage clamp connection, has adjustable 2 to 10 deg F deadband. It measures 1.76-Inch x 4.11-Inch. It is suitable for pipe freeze protection, flow maintenance, freezer frost heave and floor heating applications. Electronic thermostat is cULus listed.
  • Provide accurate temperature control for pipe freeze protection and flow maintenance applications
  • Control a single heat tracing circuit or as a pilot control of a contactor switching multiple heat tracing circuits
  • Made from fiberglass reinforced polyester plastic for rigidity
  • Ideal for pipe freeze protection, flow maintenance, freezer frost heave and floor heating applications

Overview

Pentair Raychem 2-Pole electronic thermostat has fiberglass reinforced polyester plastic construction for added durability. The thermostat with thermistor sensor, has a setting range from 32 to 200 deg F and +/-3 deg F set point accuracy. It has a voltage rating from 100 to 277-Volts AC and current rating of 30-Amps. The wall mount thermostat with screw rising cage clamp connection, has adjustable 2 to 10 deg F deadband. It measures 1.76-Inch x 4.11-Inch. It is suitable for pipe freeze protection, flow maintenance, freezer frost heave and floor heating applications. Electronic thermostat is cULus listed.

Specifications

Finish
No
Sensor Element
Thermistor
UPC
71562900728
Manufacturer Name
Pentair
Standards
cULus Listed
UNSPSC
41112209
Energy Star Flag
No
Manufacturer Part Number
ECW-GF
Setting Range
32 to 200 deg F
Mounting
Wall
Material
Fiberglass Reinforced Polyester Plastic
Item Name
Electronic Thermostat
NEMA Rating
NEMA 4X
Number of Poles
2
Phase
No
Height
4.11
Sub Brand
Raychem
Amperage Rating
30 Amp
Brand Name
Pentair
Frequency Rating
50/60 Hz
Temperature Rating
32 to 122 deg F
Voltage Rating
100 - 277 Volt AC
Connection Type
Screw Rising Cage Clamp
Width
1.76
Environmental Conditions
0 - 90% Non-Condensing Relative Humidity
Accuracy
+/-3 deg F (+/-1.7 deg C) of Set Point
Deadband
Adjustable 2 to 10 deg F

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.