Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pentair EC-TS Ambient Pipe Or Slab Sensing Electronic Thermostat 30 to 110 deg F 100 - 277-Volt AC 30-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pentair EC-TS Ambient Pipe Or Slab Sensing Electronic Thermostat 30 to 110 deg F 100 - 277-Volt AC 30-Amp

SKU: 119341
Pentair Ambient electronic thermostat is perfect for applications requiring an embedded sensor. It has voltage rating of 100 - 277-Volt AC and current rating of 30-Amps at 50/60-Hz. It measures 4.72-Inch x 4.8-Inch. This thermostat has two 1/2-Inch conduit entries. It features polycarbonate construction. It has 10-Kilo-Ohm thermistor as a heating-element. This thermostat with SPST switching, has setting range of 30 to 110 deg F. It offers screw rising cage clamp connection. It operates in a ambient-temperature of 40 to 140 deg F.
  • Temperature sensor made of stainless steel makes EC-TS an ideal thermostat for use with an embedded sensor
  • Autoranging feature
  • Common supply for controller and heat tracing circuit

Overview

Pentair Ambient electronic thermostat is perfect for applications requiring an embedded sensor. It has voltage rating of 100 - 277-Volt AC and current rating of 30-Amps at 50/60-Hz. It measures 4.72-Inch x 4.8-Inch. This thermostat has two 1/2-Inch conduit entries. It features polycarbonate construction. It has 10-Kilo-Ohm thermistor as a heating-element. This thermostat with SPST switching, has setting range of 30 to 110 deg F. It offers screw rising cage clamp connection. It operates in a ambient-temperature of 40 to 140 deg F.

Specifications

Grille Shape
No
Finish
No
Energy Star Flag
No
Sensor Element
Thermistor, 10 Kilo-Ohm Curve A
Setting Range
30 to 110 deg F
Switching Action
SPST
Standards
cULus Certified
UNSPSC
41112209
Manufacturer Part Number
EC-TS
Manufacturer Name
Pentair
UPC
71562900727
Material
Polycarbonate
Item Name
Electronic Thermostat
Mounting
Wall
NEMA Rating
NEMA 4X
Phase
No
Height
4.8
Amperage Rating
30 Amp
Brand Name
Pentair
Frequency Rating
50/60 Hz
Connection Type
Screw Rising Cage Clamp
Temperature Rating
-40 to 140 deg F Ambient Installation and Usage, -40 to 212 deg F Exposure Temperature Sensor
Type
Ambient, Pipe Or Slab Sensing
Environmental Conditions
0 - 90% Non-Condensing Relative Humidity
Voltage Rating
100 - 277 Volt AC
Width
4.72
Accuracy
+/-3 deg F (+/-1.7 deg C)
Deadband
0 deg F, 3 deg F
Is PFA Discontinued
No
Leaf Node Search
Non-Programmable Thermostats
Category Level One Search
HVAC
Category Level Two Search
Thermostats
Category Level Three Search
Non-Programmable Thermostats

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.