Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pentair AC0055 7-Day Programmable Floor Heating Thermostat 120/240-Volt AC High Gloss White Frame Signature

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pentair AC0055 7-Day Programmable Floor Heating Thermostat 120/240-Volt AC High Gloss White Frame Signature

SKU: 237421
Pentair Signature 7-Day Programmable floor heating thermostat is compatible with any electric floor heating system using a 10K O-sensor. It is suitable for tile and stone with a temperature limiting feature for laminate and engineered wood floors. It features a 3.5-Inch 320x480 color touchscreen display, which provides the access for super-intuitive user interface and energy usage information. It has frequency rating of 50/60-Hz, voltage rating of 120/240-Volt AC and current rating of 15-Amps. It has power rating of 1800-Watts at 120-Volts and 3600-Watts at 240-Volts. Wi-Fi feature of this thermostat allows to connect easily to your home's Wi-Fi network.

This thermostat with built-in Class A GFCI, offers floor sensing and ambient air sensing for better control. It supports remote control through free Smartphone apps or a web browser. It measures 3.5-Inch x 2-Inch x 2.7-Inch. It comes with high-gloss white frame. This easy-to-use thermostat comes with simple setup wizard and test mode for proper installation.
  • View hourly, weekly and monthly usage
  • Control multiple zones/rooms/homes via portal
  • For tile and stone with a temperature limiting (82 deg F) feature for laminate and engineered wood floors

Overview

Pentair Signature 7-Day Programmable floor heating thermostat is compatible with any electric floor heating system using a 10K O-sensor. It is suitable for tile and stone with a temperature limiting feature for laminate and engineered wood floors. It features a 3.5-Inch 320x480 color touchscreen display, which provides the access for super-intuitive user interface and energy usage information. It has frequency rating of 50/60-Hz, voltage rating of 120/240-Volt AC and current rating of 15-Amps. It has power rating of 1800-Watts at 120-Volts and 3600-Watts at 240-Volts. Wi-Fi feature of this thermostat allows to connect easily to your home's Wi-Fi network.

This thermostat with built-in Class A GFCI, offers floor sensing and ambient air sensing for better control. It supports remote control through free Smartphone apps or a web browser. It measures 3.5-Inch x 2-Inch x 2.7-Inch. It comes with high-gloss white frame. This easy-to-use thermostat comes with simple setup wizard and test mode for proper installation.

Specifications

Grille Shape
No
Finish
No
Energy Star Flag
No
Switching Action
No
UNSPSC
41112209
Manufacturer Part Number
AC0055
Manufacturer Name
Pentair
UPC
62071300171
Color
High Gloss White Frame
Item Name
7-Day Programmable Floor Heating Thermostat
Phase
No
Power Rating
1800 Watt at 120 Volt, 3600 Watt at 240 Volt
Sub Brand
Signature
Amperage Rating
15 Amp
Brand Name
Pentair
Frequency Rating
50/60 Hz
Voltage Rating
120/240 Volt AC

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.