Tour  

PENDANT LIGHT FIXTURE S GUL 65661 839 UPLIGHT PENDANT

  

*Images are for illustration purposes only and may not be an exact representation of the product

PENDANT LIGHT FIXTURE S GUL 65661 839 UPLIGHT PENDANT

SKU: 45761
STEEL BODY, SATIN ETCHED GLASS SHADE, SATIN ETCHED GLASS DIFFUSER MATERIAL; BLACKSMITH FINISH; 149-1/4 INCH; 18 INCH; 22-1/2 INCH; 144 INCH WIRE LENGTH; 3 LAMP(S); 100 W WATTAGE; NO LAMP INCLUDED; A19 INCANDESCENT LAMP TYPE; MEDIUM LAMP BASE TYPE

Overview

STEEL BODY, SATIN ETCHED GLASS SHADE, SATIN ETCHED GLASS DIFFUSER MATERIAL; BLACKSMITH FINISH; 149-1/4 INCH; 18 INCH; 22-1/2 INCH; 144 INCH WIRE LENGTH; 3 LAMP(S); 100 W WATTAGE; NO LAMP INCLUDED; A19 INCANDESCENT LAMP TYPE; MEDIUM LAMP BASE TYPE

Specifications

Energy Star Flag
No
UNSPSC
39111522
GTIN
00785652616679
Brand Name
No
Manufacturer Part Number
65661-839
Manufacturer Name
SEA GULL LIGHTING PRODUCTS INC
UPC
78565261667
Is PFA Discontinued
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.