Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

PENDANT LIGHT FIXTURE PROG P5320 134 1LT 100W FIXTURE

  

*Images are for illustration purposes only and may not be an exact representation of the product

PENDANT LIGHT FIXTURE PROG P5320 134 1LT 100W FIXTURE

SKU: 526146
STEEL BODY, CLEAR GLASS DROP MATERIAL; SILVER RIDGE FINISH; 77-1/2 INCH; 6 INCH; 11-1/4 INCH; 10 FT WIRE LENGTH; UL, CUL APPROVAL; 1 LAMP(S); 100 W WATTAGE; INCANDESCENT LAMP TYPE; MEDIUM LAMP BASE TYPE; VOLTAGE RATING 120 V; MOUNTING TYPE CEILING CHAIN

Overview

STEEL BODY, CLEAR GLASS DROP MATERIAL; SILVER RIDGE FINISH; 77-1/2 INCH; 6 INCH; 11-1/4 INCH; 10 FT WIRE LENGTH; UL, CUL APPROVAL; 1 LAMP(S); 100 W WATTAGE; INCANDESCENT LAMP TYPE; MEDIUM LAMP BASE TYPE; VOLTAGE RATING 120 V; MOUNTING TYPE CEILING CHAIN

Specifications

GTIN
00785247201075
Energy Star Flag
No
Manufacturer Part Number
P5320-134
Manufacturer Name
PROGRESS LIGHTING
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111522
UPC
78524720107
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.