Tour  

PENDANT LIGHT FIXTURE MLAM 4101 84 1LT 100W FX

  

*Images are for illustration purposes only and may not be an exact representation of the product

PENDANT LIGHT FIXTURE MLAM 4101 84 1LT 100W FX

SKU: 469831
CLEAR/ETCHED WHITE GLASS MATERIAL; BRUSHED NICKEL FINISH; 55 INCH; 4.5 INCH; 10 INCH; 72 INCH WIRE LENGTH; ETL (CANADA AND US) APPROVAL; 1 LAMP(S); 100 WATT WATTAGE; NO LAMP INCLUDED; A19 LAMP TYPE; E26 MEDIUM LAMP BASE TYPE

Overview

CLEAR/ETCHED WHITE GLASS MATERIAL; BRUSHED NICKEL FINISH; 55 INCH; 4.5 INCH; 10 INCH; 72 INCH WIRE LENGTH; ETL (CANADA AND US) APPROVAL; 1 LAMP(S); 100 WATT WATTAGE; NO LAMP INCLUDED; A19 LAMP TYPE; E26 MEDIUM LAMP BASE TYPE

Specifications

Energy Star Flag
No
UNSPSC
39111522
GTIN
00747396802282
Brand Name
No
Manufacturer Part Number
4101-84
Manufacturer Name
MINKA GROUP LAVERY MINKA AIRE AMBIENCE METROPOLITAN
UPC
74739680228
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.