Peco Fastener BOCA5X18 16 Gauge Steel Self Nailing Boca Nail Plate 5-Inch x 18-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Peco Fastener BOCA5X18 16 Gauge Steel Self Nailing Boca Nail Plate 5-Inch x 18-Inch

SKU: 389076
Peco Fastener Self nailing boca nail plate features 16-gauge steel construction. It measures 18-Inch x 5-Inch.
  • Features 16-gauge steel construction
  • Measures 18-Inch x 5-Inch
  • Offers immense protection for pipes and wiring

Overview

Peco Fastener Self nailing boca nail plate features 16-gauge steel construction. It measures 18-Inch x 5-Inch.

Specifications

Drill Size
No
Drive Size
No
Drive Type
No
Head Color
No
Thread Type
No
Thread Size
No
Point Type
No
Head Type
No
Brand Name
Peco Fastener
Finish
No
Type
Self Nailing
Material
16 Gauge Steel
Item Name
Boca Nail Plate
Manufacturer Part Number
BOCA5X18
Manufacturer Name
Peco Fastener
UPC
70559188048
Width
18
Length
5
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131606
GTIN
00705591880481

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.