Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour WP3479-WH Non-Recessed Keystone Insert F-Type Connector White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour WP3479-WH Non-Recessed Keystone Insert F-Type Connector White

SKU: 107756
Pass & Seymour Non-recessed F-type connector in white color, is suitable for use in all Keystone wallplates. Connector has high-impact flame-retardant plastic body construction. It measures 0.87-Inch x 0.67-Inch x 1.2-Inch. It has peak voltage rating of 500-Volts and output impedance of 75-Ohm. This wallplate mountable connector has recessed hex nut that restricts jack rotation. It withstands temperature ranging from -55 to 155 deg C. Connector is UL listed and NEC/FCC certified.
  • Features high-impact flame-retardant plastic construction
  • Has impedance of 75-Ohm
  • Perfect for use in all keystone wallplates

Overview

Pass & Seymour Non-recessed F-type connector in white color, is suitable for use in all Keystone wallplates. Connector has high-impact flame-retardant plastic body construction. It measures 0.87-Inch x 0.67-Inch x 1.2-Inch. It has peak voltage rating of 500-Volts and output impedance of 75-Ohm. This wallplate mountable connector has recessed hex nut that restricts jack rotation. It withstands temperature ranging from -55 to 155 deg C. Connector is UL listed and NEC/FCC certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Item Name
F-Type Connector
Dimensions
0.87 Inch Length x 0.67 Inch Width x 1.2 Inch Depth
Country Of Origin
Taiwan, Republic of China
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00804428029182
Standards
UL Listed, CAN/CSA C22.2 No.182.4-1990, ANSI/UL 1863, RoHS Compliant
Brand Name
Pass & Seymour
Cable Type
No
Color
White
Material
High Impact Flame Retardant Plastic
Impedance
75 Ohm
Insulation Material
No
Type
Non-Recessed, Keystone Insert
Mounting
Wallplate
Energy Star Flag
No
Manufacturer Part Number
WP3479-WH
Manufacturer Name
Pass & Seymour
UPC
80442802918
Action
No
Finish
No
Display Type
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.