Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour WP3455-WH Snap-In Mount Keystone Blank Insert ABS White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour WP3455-WH Snap-In Mount Keystone Blank Insert ABS White

SKU: 107753
Pass & Seymour Blank insert in white color, is suitable for use with all Keystone multimedia wallplates. This high-quality insert is designed to cover unused ports until needed. It features high-impact, flame-retardant plastic construction. It measures 0.87-Inch x 0.67-Inch x 0.79-Inch. This video insert supports wallplate or strap mounting. Blank insert is UL listed, CAN/CSA certified, RoHS compliant and meets ANSI standards.
  • Features high-impact flame-retardant plastic construction
  • Supports wallplate or strap mounting
  • Suitable for use with all Keystone multimedia wallplates

Overview

Pass & Seymour Blank insert in white color, is suitable for use with all Keystone multimedia wallplates. This high-quality insert is designed to cover unused ports until needed. It features high-impact, flame-retardant plastic construction. It measures 0.87-Inch x 0.67-Inch x 0.79-Inch. This video insert supports wallplate or strap mounting. Blank insert is UL listed, CAN/CSA certified, RoHS compliant and meets ANSI standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
pk
RoHS Flag
Contact manufacturer
Country Of Origin
Taiwan, Republic of China
Energy Star Flag
No
GTIN
00804428024729
Standards
UL ANSI/UL 1863, RoHS Compliant, CAN/CSA C22.2
Color
White
Size
0.87 Inch Length x 0.67 Inch Width x 0.79 Inch Depth
Mounting
Snap-In/Strap/Wallplate
Material
ABS
UNSPSC
43223300
UPC
80442802472
Brand Name
Pass & Seymour
Manufacturer Part Number
WP3455-WH
sku
107753
Manufacturer Name
Pass & Seymour
Item Name
Keystone Blank Insert
Cable Type
No
Position/Conductor
No
Jack Type
No
Hazardous Materials Code
N

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.