Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour WP3450-LA RJ45 IDC Category 5e 1-Port Keystone Connector Light Almond

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour WP3450-LA RJ45 IDC Category 5e 1-Port Keystone Connector Light Almond

SKU: 128753
Pass & Seymour RJ45 Cat 5e Keystone connector accommodates cable of size 22 - 24-AWG. Keystone connector in light almond color, has high-impact plastic housing. Keystone connector measures 1.28-Inch x 0.64-Inch x 0.87-Inch. Vertical design of this connector allows for easy punchdown termination. It withstands temperature rating of -40 to 158 deg F. It is V-0 flammability rated per UL 94 to withstand harsh environmental conditions. Keystone connector is UL/cULus, CAN/CSA certified, RoHS compliant and meets ANSI standards.
  • High-quality insert for use in multimedia wallplates
  • Rear retention caps ensure secure wire termination
  • Includes T568A and T568B wiring labels
  • Spring wire is phosphor bronze alloy-plated with 50-Micro-Inch of gold over 100-Micro-Inch of nickel

Overview

Pass & Seymour RJ45 Cat 5e Keystone connector accommodates cable of size 22 - 24-AWG. Keystone connector in light almond color, has high-impact plastic housing. Keystone connector measures 1.28-Inch x 0.64-Inch x 0.87-Inch. Vertical design of this connector allows for easy punchdown termination. It withstands temperature rating of -40 to 158 deg F. It is V-0 flammability rated per UL 94 to withstand harsh environmental conditions. Keystone connector is UL/cULus, CAN/CSA certified, RoHS compliant and meets ANSI standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Plug Insertion Life
750 Cycles
Type
Category 5e
Color
Light Almond
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
Standards
UL 1863, cULus Certified, CAN/CSA C22.2 No.182.4-1990, ANSI Standard, RoHS Compliant
GTIN
00804428024866
UNSPSC
43223300
Manufacturer Part Number
WP3450-LA
Brand Name
Pass & Seymour
Cable Size
22-24 AWG
Cable Type
No
Degree of Protection
No
Dimensions
1.28 Inch Length x 0.64 Inch Width x 0.87 Inch Height
Environmental Conditions
V0 Flammability Rated Per UL94, 93% Non-Condensing Humidity
Finish
No
Termination Type
RJ45, IDC
sku
128753
UPC
80442802486
Insulation Material
No
Item Name
1-Port Keystone Connector
Material
High Impact Plastic Housing
Manufacturer Name
Pass & Seymour
Temperature Rating
-40 to 158 deg F (-40 to 70 deg C)
RoHS Flag
Contact manufacturer
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.