Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour WP3411-WH 1-Port Blank Keystone Cutout Decorator Outlet Strap 1.65-Inch x 0.28-Inch x 4.19-Inch on-Q®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour WP3411-WH 1-Port Blank Keystone Cutout Decorator Outlet Strap 1.65-Inch x 0.28-Inch x 4.19-Inch on-Q®

SKU: 133109
Pass & Seymour on-Q® 1-Port Blank keystone cut-out decorator outlet strap in white color, fits decorator-style faceplates. Wallbox mountable strap features high-impact flame-retardant plastic construction. It measures 1.65-Inch x 0.28-Inch x 4.19-Inch.
  • Supports Keystone application inserts and most insert combinations compatible
  • Outlets mount in On-Q® installation brackets or low-voltage mud rings
  • Snap-in identification icons available

Overview

Pass & Seymour on-Q® 1-Port Blank keystone cut-out decorator outlet strap in white color, fits decorator-style faceplates. Wallbox mountable strap features high-impact flame-retardant plastic construction. It measures 1.65-Inch x 0.28-Inch x 4.19-Inch.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
RoHS Flag
Contact manufacturer
GTIN
00804428024521
Color
White
Manufacturer Part Number
WP3411-WH
Manufacturer Name
Pass & Seymour
Position/Conductor
No
Type
Blank Keystone Cutout
Sub Brand
on-Q®
Size
1.65 Inch Width x 0.28 Inch Depth x 4.19 Inch Height
Number of Ports
1.0000
Mounting
Wall Box
Material
High Impact Flame Retardant Plastic
Jack Type
No
Item Name
Decorator Outlet Strap
Cable Type
No
Brand Name
Pass & Seymour
UPC
80442802452
UNSPSC
39121704
Insulation Material
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.