Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour WP3211-WH 2-Port 1x RJ45 1x F-Connector Termination Pre-Configured Phone/TV Strap White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour WP3211-WH 2-Port 1x RJ45 1x F-Connector Termination Pre-Configured Phone/TV Strap White

SKU: 129682
Pass & Seymour 2-Port Preconfigured phone/TV strap in white color, accommodates in any decorator opening. It has both phone and TV connections. It offers RJ45 and F-Connector termination. It measures 1.65-Inch x 1.29-Inch x 4.19-Inch. This wallbox mountable phone/TV strap has high-impact flame-retardant plastic construction for added safety. Phone/TV strap is UL listed.
  • Provide phone and TV in one decorator opening with this preconfigured strap
  • Comes in white color
  • Feature a RJ45 and F-connector type termination

Overview

Pass & Seymour 2-Port Preconfigured phone/TV strap in white color, accommodates in any decorator opening. It has both phone and TV connections. It offers RJ45 and F-Connector termination. It measures 1.65-Inch x 1.29-Inch x 4.19-Inch. This wallbox mountable phone/TV strap has high-impact flame-retardant plastic construction for added safety. Phone/TV strap is UL listed.

Specifications

Item Name
Phone/TV Strap
Brand Name
Pass & Seymour
Manufacturer Part Number
WP3211-WH
Manufacturer Name
Pass & Seymour
UPC
80442802897
Energy Star Flag
No
Jack Type
No
Country Of Origin
Taiwan, Republic of China
RoHS Flag
Contact manufacturer
Cable Type
No
UNSPSC
39121704
GTIN
00804428028970
Standards
UL Listed
Color
White
Position/Conductor
No
Temperature Rating
-10 to 60 deg C Operating, -40 to 70 deg C Storage
Material
High Impact Flame Retardant Plastic
Mounting
Wall Box
Number of Ports
2.0000
Size
1.65 Inch Width x 1.29 Inch Depth x 4.19 Inch Height
Termination Type
(1) RJ45, (1) F-Connector
Type
Pre-Configured
Insulation Material
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.