Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour TV3W-TVSSW Plastic 3-Gang Recessed TV Box Kit 8.5-Inch x 4.875-Inch x 2.25-Inch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour TV3W-TVSSW Plastic 3-Gang Recessed TV Box Kit 8.5-Inch x 4.875-Inch x 2.25-Inch White

SKU: 39257
Pass & Seymour 3-Gang recessed TV box kit allows for snug-to-wall placement of your flat screen TV and handles up to 12 multimedia connections. It has surge protective outlet, which safeguards your sensitive electronic equipment against damaging surges. TV box kit is cULus listed.
  • Clean, flush mount appearance
  • Position either line voltage or low-voltage in all three openings
  • Low voltage connectors offer both terminated and pull-through capability, so plugs and multimedia connections stay recessed behind the surface of the wall
  • Molded-in template and rectangular cut-out
  • Accepts standard TP wallplates
  • Metal swing brackets ensure a solid mounting
  • Uses old work style boxes for line voltage

Overview

Pass & Seymour 3-Gang recessed TV box kit allows for snug-to-wall placement of your flat screen TV and handles up to 12 multimedia connections. It has surge protective outlet, which safeguards your sensitive electronic equipment against damaging surges. TV box kit is cULus listed.

Specifications

Type
Recessed
Size
8.5 Inch Length x 4.875 Inch Width
Number of Gangs
3.0000
Made In America
Yes
Color
White
Standards
cULus Certified
GTIN
00785007242164
UNSPSC
39121309
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Shape
Rectangular
Material
Plastic
Manufacturer Part Number
TV3W-TVSSW
Manufacturer Name
Pass & Seymour
UPC
78500724216
Brand Name
Pass & Seymour
Item Name
TV Box Kit
Insulation Material
No
Includes
Surge-Protective Duplex Outlet, Category 5E Jack, F-Connector, Blanks and Wallplates
Finish
No
Depth
2.25
Degree of Protection
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.