Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour TR5351-LA Construction Specification Grade Tamper-Resistant Straight Blade Single Receptacle 20-Amp 125-Volt AC NEMA 5-20R Light Almond

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour TR5351-LA Construction Specification Grade Tamper-Resistant Straight Blade Single Receptacle 20-Amp 125-Volt AC NEMA 5-20R Light Almond

SKU: 90243
Pass & Seymour Straight blade single receptacle in light almond color, has a unique design with impact-resistant nylon face and PVC back body construction for long-life durability. This 2-Pole, 3-Wire receptacle features 0.042-Inch corrosion-resistant, zinc plated and tabbed steel strap and triple-wipe brass contacts for lasting retention. It operates at a voltage rating of 125-Volts AC, current rating of 20-Amps and dielectric strength of 2000-Volts. It also features dual mechanical shutter system to help prevent insertions of foreign objects. It is suitable for residential, hospitality/lodging, retail, multiple dwelling, office and education applications. The tamper-resistant single receptacle meets UL, File Number E140596, Standard UL498, Federal Specification WC596, CSA and CSA C22.2 No. 42 standards.
  • Two drive screws anchor strap to back body and face where abrupt removal torque is greatest
  • Auto ground clip assures positive ground
  • Easily accessed break off line-contact connecting tab for fast and easy split-circuit wiring
  • Backed-out tri-drive steel terminal screws
  • certified for current interrupting at full rated current
  • Maximum 30 deg C temperature rise at full rated current after 50 cycles of overload at 150% of rated current with direct current
  • For retail, office, hospitality/lodging and multiple dwelling applications

Overview

Pass & Seymour Straight blade single receptacle in light almond color, has a unique design with impact-resistant nylon face and PVC back body construction for long-life durability. This 2-Pole, 3-Wire receptacle features 0.042-Inch corrosion-resistant, zinc plated and tabbed steel strap and triple-wipe brass contacts for lasting retention. It operates at a voltage rating of 125-Volts AC, current rating of 20-Amps and dielectric strength of 2000-Volts. It also features dual mechanical shutter system to help prevent insertions of foreign objects. It is suitable for residential, hospitality/lodging, retail, multiple dwelling, office and education applications. The tamper-resistant single receptacle meets UL, File Number E140596, Standard UL498, Federal Specification WC596, CSA and CSA C22.2 No. 42 standards.

Specifications

Fiber Type
No
Jacket Material
No
Type
Tamper-Resistant
Mounting
Wall
NEMA Configuration
NEMA 5-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
Mexico
Number of Wires
3.0000
Terminal Connection
Back and Side Wired
Voltage Rating
125 Volt AC
Strap Material
0.042 Inch Steel
Style
Single
UNSPSC
39121406
GTIN
00785007241952
Standards
CSA C22.2 No.42 Certified, UL 498 Listed No.E140596, Federal Specification: WC-596
RoHS Flag
Contact manufacturer
Brand Name
Pass & Seymour
Material
PVC Body, Nylon Face
Item Name
Straight Blade Single Receptacle
Manufacturer Part Number
TR5351-LA
UPC
78500724195
Color
Light Almond
Manufacturer Name
Pass & Seymour
Grounding
Automatic
Grade
Construction/Specification
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
1.296 Inch Width x 1.19 Inch Depth x 3.28 Inch Height
Amperage Rating
20 Amp
Conductor Size
14-10 AWG
Dielectric Strength
2000 Volt
Degree of Protection
No
Contact Material
Brass
Is PFA Discontinued
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.