Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour TR20 Commercial Grade Tamper-Resistant Impact-Resistant Duplex Receptacle 20-Amp 125-Volt AC NEMA 5-20R Auto Grounding Brown

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour TR20 Commercial Grade Tamper-Resistant Impact-Resistant Duplex Receptacle 20-Amp 125-Volt AC NEMA 5-20R Auto Grounding Brown

SKU: 128648
Pass & Seymour 2-Pole 3-Wire Tamper-resistant duplex receptacle in brown color, has current rating of 20-Amps and voltage rating of 125-Volt AC. It has dielectric voltage rating of 2000-Volts. This auto-grounding receptacle features nylon face and back body. Receptacle featuring side wire connection, accommodates copper wire of size 10 - 14-AWG. It has dual mechanical shutter system to prevent insertions of foreign objects. Easily accessed break-off line contact connecting tab offers fast and easy split-circuit wiring. This 0.042-Inch zinc-plated steel strap offers easy mounting.

Screw mount receptacle measures 1.32-Inch x 0.65-Inch x 3.28-Inch. It has 0.032-Inch 260 brass line contact and 0.04-Inch 260 brass ground contact for optimal signal conductivity. Backed-out tri-drive steel terminal screws offer easy installation. It has auto-ground clip that ensures positive ground connection. Commercial-grade receptacle is perfect for office, residential, hospitality/lodging, multiple dwelling and retail. It withstands temperature rating of -40 to 60 deg C. It has NEMA 5-20R configuration for added safety. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed and CSA/cUL certified.
  • Suitable for office, residential, hospitality/lodging, multiple dwelling and retail applications
  • Has current and voltage rating of 20-Amps and 125-Volt AC
  • Features nylon face and back body

Overview

Pass & Seymour 2-Pole 3-Wire Tamper-resistant duplex receptacle in brown color, has current rating of 20-Amps and voltage rating of 125-Volt AC. It has dielectric voltage rating of 2000-Volts. This auto-grounding receptacle features nylon face and back body. Receptacle featuring side wire connection, accommodates copper wire of size 10 - 14-AWG. It has dual mechanical shutter system to prevent insertions of foreign objects. Easily accessed break-off line contact connecting tab offers fast and easy split-circuit wiring. This 0.042-Inch zinc-plated steel strap offers easy mounting.

Screw mount receptacle measures 1.32-Inch x 0.65-Inch x 3.28-Inch. It has 0.032-Inch 260 brass line contact and 0.04-Inch 260 brass ground contact for optimal signal conductivity. Backed-out tri-drive steel terminal screws offer easy installation. It has auto-ground clip that ensures positive ground connection. Commercial-grade receptacle is perfect for office, residential, hospitality/lodging, multiple dwelling and retail. It withstands temperature rating of -40 to 60 deg C. It has NEMA 5-20R configuration for added safety. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed and CSA/cUL certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
Contact manufacturer
Mounting
Screw
NEMA Configuration
NEMA 5-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
Mexico
UNSPSC
39121406
Color
Brown
Strap Material
0.042 Inch Zinc Plated Steel
Style
Duplex
Temperature Rating
-40 to 60 deg C
Terminal Connection
Side Wired
Type
Tamper-Resistant, Impact-Resistant
Standards
UL 498 E140596 Listed, CSA C22.2 No.42 Certified, cUL Approved, NEMA WD-1 and WD-6
Voltage Rating
125 Volt AC
GTIN
00785007241631
Number of Wires
3.0000
Material
Nylon Body and Face
UPC
78500724163
Item Name
Duplex Receptacle
Manufacturer Part Number
TR20
Manufacturer Name
Pass & Seymour
Finish
No
Degree of Protection
No
Brand Name
Pass & Seymour
Conductor Size
14-10 AWG Copper
Grade
Commercial
Environmental Conditions
V2 Flammability Rated Per UL94
Amperage Rating
20 Amp
Dimensions
1.32 Inch Width x 0.65 Inch Depth x 3.28 Inch Height
Dielectric Strength
2000 Volt
Contact Material
0.032 Inch Brass Line, 0.04 Inch Brass Ground
Grounding
Automatic

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.