Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour TPJ7-W Nylon Jumbo/Oversize 1-Gang Power Outlet Wallplate (1) Single Receptacle White TradeMaster®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour TPJ7-W Nylon Jumbo/Oversize 1-Gang Power Outlet Wallplate (1) Single Receptacle White TradeMaster®

SKU: 80835
Pass & Seymour TradeMaster® 1-Gang Jumbo/oversize single power outlet wallplate in white color, features nylon construction. This rectangle wallplate measures 3.3125-Inch x 5.0625-Inch x 0.070-Inch. Screw mountable coverplate has one single receptacle configuration. It is suitable for hospital, industrial, institutional, and other high-abuse applications. Wallplate is cULus listed and RoHS compliant.
  • Features rugged and practically indestructible self-extinguishing nylon construction
  • Unbreakable design
  • For use in residential, commercial, institutional and industrial applications

Overview

Pass & Seymour TradeMaster® 1-Gang Jumbo/oversize single power outlet wallplate in white color, features nylon construction. This rectangle wallplate measures 3.3125-Inch x 5.0625-Inch x 0.070-Inch. Screw mountable coverplate has one single receptacle configuration. It is suitable for hospital, industrial, institutional, and other high-abuse applications. Wallplate is cULus listed and RoHS compliant.

Specifications

Size
3.3125 Inch Width x 5.0625 Inch Height
Thickness
0.07
Shape
Rectangular
Orientation
No
Sub Brand
TradeMaster®
Type
Jumbo/Oversize
UPC
78500702543
Standards
cULus Certified, RoHS Compliant
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00785007025439
Manufacturer Name
Pass & Seymour
Material
Nylon
Number of Gangs
1.0000
Color
White
Mounting
Screw
Manufacturer Part Number
TPJ7-W
Brand Name
Pass & Seymour
Configuration
(1) Single Receptacle
Finish
No
Item Name
Power Outlet Wallplate

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.