Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour TPJ3-I Nylon Screw Mount Jumbo Size 3-Gang Toggle Switch Wallplate Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour TPJ3-I Nylon Screw Mount Jumbo Size 3-Gang Toggle Switch Wallplate Ivory

SKU: 80816
Pass & Seymour 3-Gang jumbo size toggle switch wallplate in ivory color, has nylon construction for toughness and durability. This wallplate has three toggle switches. The wallplate measures 6.75-Inch x 4.87-Inch. It is suitable for hospital, industrial, institutional and other high-abuse applications. The wallplate meets cULus and RoHS standards.
  • Molded from rugged, practically indestructible and self extinguishing nylon
  • Comes in ivory color
  • Made from nylon for toughness and durability
  • Suitable for hospital, industrial, institutional and other high-abuse applications

Overview

Pass & Seymour 3-Gang jumbo size toggle switch wallplate in ivory color, has nylon construction for toughness and durability. This wallplate has three toggle switches. The wallplate measures 6.75-Inch x 4.87-Inch. It is suitable for hospital, industrial, institutional and other high-abuse applications. The wallplate meets cULus and RoHS standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Country Of Origin
United States of America
Energy Star Flag
No
sku
80816
Brand Name
Pass & Seymour
RoHS Flag
Contact manufacturer
Shape
Rectangular
Size
6.75 Inch Width x 4.87 Inch Height
Standards
cULus Certified, RoHS Compliant
UPC
78500702536
UNSPSC
39121704
Type
Jumbo Size
Thickness
0.07
Mounting
Screw
Number of Gangs
3.0000
Color
Ivory
Finish
No
Material
Nylon
Configuration
(3) Toggle Switch
Manufacturer Part Number
TPJ3-I
Orientation
No
GTIN
00785007025361
Manufacturer Name
Pass & Seymour
Item Name
Toggle Switch Wallplate
Made In America
Yes
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.