Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour TPCATV Nickel Plated Steel F-Type Coaxial Communication Device Brown

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour TPCATV Nickel Plated Steel F-Type Coaxial Communication Device Brown

SKU: 101476
Pass & Seymour 1-Gang Communication device in brown color, features nickel-plated steel construction. It measures 2.9375-Inch x 4.6875-Inch. This flush mountable wallplate supports F type coaxial connection and comes with coaxial connector. Communication device is suitable for telephone and CATV applications. It fits standard size single gang electrical box.
  • Mar-resistant wallplate
  • Standard size wallplate
  • Connector is threaded at each end

Overview

Pass & Seymour 1-Gang Communication device in brown color, features nickel-plated steel construction. It measures 2.9375-Inch x 4.6875-Inch. This flush mountable wallplate supports F type coaxial connection and comes with coaxial connector. Communication device is suitable for telephone and CATV applications. It fits standard size single gang electrical box.

Specifications

Orientation
No
Finish
No
GTIN
00785007247503
UNSPSC
39121704
RoHS Flag
Contact manufacturer
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Installation Type
No
Category Type
No
Manufacturer Part Number
TPCATV
Manufacturer Name
Pass & Seymour
UPC
78500724750
Standards
UL 514, UL 1863, CSA Certified
Connector Type
F-Type Coaxial
Item Name
Communication Device
Number of Gangs
1.0000
Mounting
Flush
Material
Nickel Plated Steel
Includes
(1) Coaxial Connector, Wallplate
Cable Type
No
Degree of Protection
No
Brand Name
Pass & Seymour
Height
4.6875
Color/Finish
Brown
Width
2.9375
Category Level Three Search
Coaxial Outlets & Jacks
Leaf Node Search
Coaxial Outlets & Jacks
Category Level Two Search
Coax Connectivity
Category Level One Search
Datacom
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.