Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour TP6-W Plastic Standard Size 6-Gang Toggle Switch Wallplate (6) Toggle Switch White TradeMaster®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour TP6-W Plastic Standard Size 6-Gang Toggle Switch Wallplate (6) Toggle Switch White TradeMaster®

SKU: 126165
Pass & Seymour TradeMaster® Standard size 6-Gang rectangle toggle switch wallplate in white color, has rugged self-extinguishing nylon construction for tough usage. It measures 12-Inch x 4.687-Inch. It has six toggle switch configurations and supports horizontal orientation. This 0.07-Inch thick toggle switch wallplate is suitable for hospital, industrial, institutional and other high-abuse applications. Toggle switch wallplate is cULus listed and RoHS compliant.
  • Screws preinstalled in the duplex, toggle and decorator 1-Gang plates
  • Comes in white color
  • Measures 12-Inch x 4.687-Inch

Overview

Pass & Seymour TradeMaster® Standard size 6-Gang rectangle toggle switch wallplate in white color, has rugged self-extinguishing nylon construction for tough usage. It measures 12-Inch x 4.687-Inch. It has six toggle switch configurations and supports horizontal orientation. This 0.07-Inch thick toggle switch wallplate is suitable for hospital, industrial, institutional and other high-abuse applications. Toggle switch wallplate is cULus listed and RoHS compliant.

Specifications

Size
12 Inch Width x 4.687 Inch Height
Thickness
0.07
Shape
Rectangular
Orientation
Horizontal
Sub Brand
TradeMaster®
Type
Standard Size
UPC
78500727441
Standards
cULus Certified, RoHS Compliant
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00785007274417
Manufacturer Name
Pass & Seymour
Material
Plastic
Number of Gangs
6.0000
Color
White
Manufacturer Part Number
TP6-W
Brand Name
Pass & Seymour
Configuration
(6) Toggle Switch
Finish
No
Item Name
Toggle Switch Wallplate
Is PFA Discontinued
No
Leaf Node Search
Switch Plates
Category Level One Search
Wiring Devices
Category Level Two Search
Wall & Switch Plates
Category Level Three Search
Switch Plates

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.