Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour TP5-LA Plastic Standard Size 5-Gang Toggle Switch Wallplate (5) Toggle Switch Light Almond TradeMaster®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour TP5-LA Plastic Standard Size 5-Gang Toggle Switch Wallplate (5) Toggle Switch Light Almond TradeMaster®

SKU: 113527
Pass & Seymour TradeMaster® Standard size 5-Gang rectangle toggle switch wallplate in light almond color, has rugged self-extinguishing nylon construction for tough usage. It measures 10.188-Inch x 4.687-Inch. It has 5-toggle switch configurations and supports horizontal orientation. This 0.07-Inch thick toggle switch wallplate is suitable for hospital, industrial, institutional and other high-abuse applications. Toggle switch wallplate is cULus listed and RoHS compliant.
  • Screws preinstalled in the duplex, toggle and decorator 1-Gang plates
  • Comes in light almond color
  • Measures 10.188-Inch x 4.687-Inch

Overview

Pass & Seymour TradeMaster® Standard size 5-Gang rectangle toggle switch wallplate in light almond color, has rugged self-extinguishing nylon construction for tough usage. It measures 10.188-Inch x 4.687-Inch. It has 5-toggle switch configurations and supports horizontal orientation. This 0.07-Inch thick toggle switch wallplate is suitable for hospital, industrial, institutional and other high-abuse applications. Toggle switch wallplate is cULus listed and RoHS compliant.

Specifications

Type
Standard Size
Number of Gangs
5.0000
Thickness
0.07
Energy Star Flag
No
Country Of Origin
United States of America
Sub Brand
TradeMaster®
Size
10.188 Inch Width x 4.687 Inch Height
Made In America
Yes
Shape
Rectangular
RoHS Flag
Contact manufacturer
Orientation
Horizontal
UNSPSC
39121704
GTIN
00785007274325
Manufacturer Name
Pass & Seymour
Manufacturer Part Number
TP5-LA
UPC
78500727432
Material
Plastic
Standards
cULus Certified, RoHS Compliant
Color
Light Almond
Brand Name
Pass & Seymour
Configuration
(5) Toggle Switch
Finish
No
Item Name
Toggle Switch Wallplate

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.