Pass & Seymour TP3 Plastic Standard Size 3-Gang Toggle Switch Wallplate 3-Toggle Switch Brown TradeMaster®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour TP3 Plastic Standard Size 3-Gang Toggle Switch Wallplate 3-Toggle Switch Brown TradeMaster®

SKU: 101287
Pass & Seymour TradeMaster® Standard size 3-Gang toggle switch wallplate in brown color, has rugged, unbreakable self-extinguishing thermoplastic nylon construction. It measures 4.6875-Inch x 6.563-Inch. This 0.07-Inch thick rectangular toggle switches plate supports wall mounting. It is suitable for hospital, industrial, institutional and other high-abuse applications. Combination opening wallplate is cULus listed and RoHS compliant.
  • Unbreakable special features for longer endurance
  • Molded of rugged and practically indestructible self-extinguishing nylon
  • Comes in brown color

Overview

Pass & Seymour TradeMaster® Standard size 3-Gang toggle switch wallplate in brown color, has rugged, unbreakable self-extinguishing thermoplastic nylon construction. It measures 4.6875-Inch x 6.563-Inch. This 0.07-Inch thick rectangular toggle switches plate supports wall mounting. It is suitable for hospital, industrial, institutional and other high-abuse applications. Combination opening wallplate is cULus listed and RoHS compliant.

Specifications

Size
6.563 Inch Width x 4.687 Inch Height
Thickness
0.07
Shape
Rectangular
Orientation
Horizontal
Sub Brand
TradeMaster®
Type
Standard Size
UPC
78500727414
Standards
cULus Certified, RoHS Compliant
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00785007274141
Manufacturer Name
Pass & Seymour
Material
Plastic
Number of Gangs
3.0000
Color
Brown
Manufacturer Part Number
TP3
Brand Name
Pass & Seymour
Configuration
3-Toggle Switch
Finish
No
Item Name
Toggle Switch Wallplate

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.