Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour TP23-GRY Nylon 6 Box Mount Standard Size Unbreakable 2-Gang Blank Wallplate Gray TradeMaster®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour TP23-GRY Nylon 6 Box Mount Standard Size Unbreakable 2-Gang Blank Wallplate Gray TradeMaster®

SKU: 93039
Pass & Seymour TradeMaster® 2-Gang standard size blank wallplate in gray color and matte finish, has nylon construction for toughness and durability. This wallplate is unbreakable. The wallplate measures 4.6875-Inch x 4.75-Inch. It is suitable for hospital, industrial, institutional and other high-abuse applications. The wallplate meets UL 514, UL, CSA and RoHS standards.
  • Molded from rugged, practically indestructible and self extinguishing nylon
  • Has an extra 3/16-Inch width and height than standard size plates and TPJ series, extra 3/16-Inch width and height than junior-jumbo size plates
  • Comes in gray color
  • Suitable for hospital, industrial, institutional and other high-abuse applications

Overview

Pass & Seymour TradeMaster® 2-Gang standard size blank wallplate in gray color and matte finish, has nylon construction for toughness and durability. This wallplate is unbreakable. The wallplate measures 4.6875-Inch x 4.75-Inch. It is suitable for hospital, industrial, institutional and other high-abuse applications. The wallplate meets UL 514, UL, CSA and RoHS standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Environmental Conditions
V2 Flammability Rated Per UL94
Energy Star Flag
No
sku
93039
Brand Name
Pass & Seymour
Shape
No
Size
4.6875 Inch Length x 4.75 Inch Width
Standards
UL 514 Listed, CSA Certified, RoHS Compliant
UPC
78500727492
UNSPSC
39121704
Type
Standard Size, Unbreakable
Thickness
0.3
Sub Brand
TradeMaster®
Mounting
Box
Number of Gangs
2.0000
Color
Gray
Finish
Matte
Material
Nylon 6/6
Manufacturer Part Number
TP23-GRY
Orientation
Vertical
Manufacturer Name
Pass & Seymour
Item Name
Blank Wallplate
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.